!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Product Type
Battery Included / Bare Tool
Voltage
Battery Platform
Number of Light Output Modes
Mount Type
Maximum Head Rotation Angle
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Cordless Tool Handheld Flashlights

Cordless tool flashlights provide a personal light source that operates on brand-specific power tool batteries, which can power other tools of the same brand. These focused-beam flashlights, broad-beam stick lights, and wearable headlamps supply on-the-go illumination to navigate dark or dimly lit areas and shine light into cabinets, control panels, machinery, and other spaces without direct light.

https://catalogue.grainger.ca/?hybris=true

 21  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • SERVICE AND REPAIR FLOOD LIGHT WITH USB CHARGING, CORDLESS, 12V/4 AH, KEYHOLE/MAGNETIC
  • Item # MTL2367-20
  • Mfr. Model # 2367-20
  • EHC: EHC :
  • This Rover cordless service and repair flood light with USB charging operates on 12V/4 Ah and has 700 lumens of Trueview high-definition output with 24 hours of runtime. It has a magnetic mounting, 120 degree head rotation, an integrated keyhole for hanging overhead, a 2.1 Amp USB output, and nine-foot drop rating.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • MAGNETIC FLOOD LIGHT, CORDLESS, 2 AA BATTERIES, 300 LUMENS, MAGNETS/ROTATING CLIP
  • Item # MTL2108
  • Mfr. Model # 2108
  • EHC: EHC :
  • This Rover cordless magnetic flood light operates on two AA batteries with Trueview high-definition output of high/low light modes. It has a high output of 300 lumens and a low output of 100 lumens with 16-hour maximum runtime. The flood light has magnets on top/back and a rotating metal pocket clip.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • SEARCH LIGHT, CORDLESS, 18V/5 AH, 1250/1200/600/1200 LUMENS, 700 YARDS BEAM DISTANCE
  • Item # MTL2354-20
  • Mfr. Model # 2354-20
  • EHC: EHC :
  • This cordless search light operates an M18 battery with Trueview high-definition four output modes. It has a spot/flood mode of 1250 lumens for four hours, a flood mode of 1200 lumens for four hours, a spot mode of 600 lumens for seven hours, and a strobe mode of 1200 lumens for five hours. The searchlight has a superior beam distance of 700 yards.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • MILWAUKEE
  • SPOT/FLOOD HEADLAMP, CORDLESS, 3 AAA BATTERIES, 450 LUMENS, 7-POSITION HEAD, 5 LEDS
  • Item # MTL2104
  • Mfr. Model # 2104
  • EHC: EHC :
  • This cordless spot/flood headlamp operates on three AAA batteries with a Trueview high-definition output of 450 lumens. It has a seven-position adjustable light head for directing light, five light output modes, and four universal hard hat clips. The compact flashlight has sweat-absorbing microfiber, a strap 295 feet spot beam, and corrosion resistant body.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • STICK LIGHT, CORDLESS, 18V, 5 AH, 300 LUMENS, 2 METAL HOOKS, 45 ° HEAD ROTATION
  • Item # MTL2352-20
  • Mfr. Model # 2352-20
  • EHC: EHC :
  • This cordless task stick light with two adjustable metal hooks operates on an 18V/5 Ah battery. It has Trueview high-definition output of high/low light modes with a high output of 300 lumens for 36 hours and a low output of 150 lumens for 17-hour maximum runtime. The task light has a fixed focus, a 45 degree head rotation, and a push-button switch.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • DEWALT
  • LED HANDHELD AREA LIGHT, CORDLESS, 20V MAX, 500 TO 1000 LUMENS, 140 ° HEAD, ROTATING HOOK
  • Item # BLDDCL050
  • Mfr. Model # DCL050
  • EHC: EHC :
  • This cordless LED handheld area light operates on a 20V Max battery and a high/low brightness level ranging from 500 to 1000 lumens. It has built-in telescoping with a 360 degree rotating hook to hang from two-inch materials. The area light has a fixed focus, a belt clip, a trigger switch, and a 140 degree head rotation for versatility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MILWAUKEE
  • WORK LIGHT, CORDLESS, 12V, 4 AH, LI-ION, 100 LUMENS, MAGNETIC BACK, 90 ° HEAD ROTATION
  • Item # MTL49-24-0146
  • Mfr. Model # 49-24-0146
  • EHC: EHC :
  • This M12 cordless LED work light with a magnetic mount operates on a 12V/4 Ah lithium-ion battery and Trueview high definition output of 100 lumens with 15 hours runtime. It has a 90 degree rotating head for flexible/focused illumination, a high brightness level, fixed focus, impact resistant lens, and an LED limited lifetime warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • DEWALT
  • LED WORK LIGHT, CORDLESS, 20V MAX LI-ION, 160 LUMENS, INTEGRAL HOOK, 120 ° HEAD, FIXED FOCUS
  • Item # BLDDCL040
  • Mfr. Model # DCL040
  • EHC: EHC :
  • This cordless LED work light operates on a 20V Max lithium-ion battery and a bright output of 160 lumens. It has an integral hook for hands-free use in multiple placements, fixed focus, high brightness level, push button switch, and 120 degree head rotation. The LED work light features low heat output and 11 to 25 hours of run time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MILWAUKEE
  • WORK LIGHT, CORDLESS, 18V, 5 AH, LI-ION, 100 LUMENS, INTEGRATED HANG HOOK, 90 ° HEAD
  • Item # MTL2735-20
  • Mfr. Model # 2735-20
  • EHC: EHC :
  • This M18 cordless LED work light with an integrated hook operates on an 18V/5 Ah lithium-ion battery and Trueview high definition output of 100 lumens with 29 hours runtime. It has a 90 degree rotating head for flexible/focused illumination, a high brightness level, impact resistant lens, a beam distance of 50 feet, and an LED limited lifetime warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • DEWALT
  • JOBSITE LED SPOTLIGHT, CORDLESS, 20V MAX, 500 TO 1500 LUMENS, INTEGRAL HOOK, 90 ° HEAD
  • Item # BLDDCL043
  • Mfr. Model # DCL043
  • EHC: EHC :
  • This cordless jobsite LED spotlight with four LEDs operates on a 20V Max battery and a brightness level ranging from 500 to 1500 lumens for flexibility. It has an integral hook for hands-free use in multiple placements, an over-moulded lens cover for durability, 1525 feet beam distance, a push button switch, and a 90 degree pivoting head for versatility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MILWAUKEE
  • STICK LIGHT, CORDLESS, 12V, 4 AH, 220 LUMENS, SS HOOK, IMPACT/CHEMICAL RESISTANT
  • Item # MTL2351-20
  • Mfr. Model # 2351-20
  • EHC: EHC :
  • This cordless task stick light with a multi-position stainless steel hook operates on a 12V M12 Redlithium battery of 4 Ah capacity. It has Trueview high-definition output of 220 lumens with 35-hour maximum runtime, high brightness level, fixed focus, push button switch, and impact/chemical resistance. The light measures 9¼ length x 3⅜ inches width.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • DEWALT
  • LED HANDHELD WORK LIGHT, CORDLESS, 20V MAX, 165 LUMENS, HANG HOOK, 360 ° HEAD, BELT CLIP
  • Item # BLDDCL044
  • Mfr. Model # DCL044
  • EHC: EHC :
  • This cordless LED work light operates on a 20V Max lithium-ion battery and a bright LED output of 165 lumens. It has a strong magnet, kickstand, belt hook, and hanging for hands-free use in multiple placements. The handheld work light has fixed focus, high brightness, a push button switch, and 360 degree head rotation.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MILWAUKEE
  • FOCUSING FLASHLIGHT WITH HOLSTER, CORDLESS, 3 AAA BATTERIES, HIGH 325/LOW 25 LUMENS
  • Item # MTL2107S
  • Mfr. Model # 2107S
  • EHC: EHC :
  • This cordless focusing flashlight with a holster operates on three AAA batteries with Trueview high-definition two output modes. It has a high output of 325 lumens with five hours and a low output of 25 lumens with 18 hours runtime, a hard anodized/structural grade aluminum body, an on/off switch, 377 feet beam distance, and a removable metal pocket clip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list