!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIC FLOOD LIGHT, CORDLESS, 2 AA BATTERIES, 300 LUMENS, MAGNETS/ROTATING CLIP

MAGNETIC FLOOD LIGHT, CORDLESS, 2 AA BATTERIES, 300 LUMENS, MAGNETS/ROTATING CLIP

MILWAUKEE

MAGNETIC FLOOD LIGHT, CORDLESS, 2 AA BATTERIES, 300 LUMENS, MAGNETS/ROTATING CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC FLOOD LIGHT, CORDLESS, 2 AA BATTERIES, 300 LUMENS, MAGNETS/ROTATING CLIP

MAGNETIC FLOOD LIGHT, CORDLESS, 2 AA BATTERIES, 300 LUMENS, MAGNETS/ROTATING CLIP

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2108
  • Mfr. Model # 2108
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This Rover cordless magnetic flood light operates on two AA batteries with Trueview high-definition output of high/low light modes. It has a high output of 300 lumens and a low output of 100 lumens with 16-hour maximum runtime. The flood light has magnets on top/back and a rotating metal pocket clip.

Technical Specs

  • ItemMagnetic Light
  • Lighting TechnologyLED
  • Number of Brightness Levels2
  • Includes Ultraviolet LightNo
  • Mount TypeMagnet
  • Overall Length5.39 in
  • Battery ChemistryAlkaline
  • Hazardous Location SpecificationNot Rated
  • Includes BulbYes
  • Number of Batteries Required2
  • Battery SizeAA
  • FeaturesMagnets on Top and Back, Rotating Metal Pocket Clip
  • Resistance PropertiesCorrosion Resistant, Dust Resistant, Water Resistant
  • Power Source Battery
  • Maximum Brightness 300 lm
  • Maximum Run Time 16 hr
  • Housing Colour Red
  • Includes ROVER(TM) Magnetic Flood Light (2108)
  • Foldable No
  • Colour Rendering Index 80
  • Includes Batteries Yes
  • IP Rating IP54
  • Rechargeable No
  • Brightness Levels 100 lm, 300 lm
  • Manufacturer Warranty Length Limited Lifetime
  • Standards IP54
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list