!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK LIGHT, CORDLESS, 12V, 4 AH, LI-ION, 100 LUMENS, MAGNETIC BACK, 90 ° HEAD ROTATION

WORK LIGHT, CORDLESS, 12V, 4 AH, LI-ION, 100 LUMENS, MAGNETIC BACK, 90 ° HEAD ROTATION

MILWAUKEE

WORK LIGHT, CORDLESS, 12V, 4 AH, LI-ION, 100 LUMENS, MAGNETIC BACK, 90 °  HEAD ROTATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK LIGHT, CORDLESS, 12V, 4 AH, LI-ION, 100 LUMENS, MAGNETIC BACK, 90 ° HEAD ROTATION

WORK LIGHT, CORDLESS, 12V, 4 AH, LI-ION, 100 LUMENS, MAGNETIC BACK, 90 ° HEAD ROTATION

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-24-0146
  • Mfr. Model # 49-24-0146
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.74 lbs

Product Details

This M12 cordless LED work light with a magnetic mount operates on a 12V/4 Ah lithium-ion battery and Trueview high definition output of 100 lumens with 15 hours runtime. It has a 90 degree rotating head for flexible/focused illumination, a high brightness level, fixed focus, impact resistant lens, and an LED limited lifetime warranty.

Technical Specs

  • ItemCordless Flashlight
  • Battery PlatformM12
  • Light Output ModeHigh
  • Maximum Head Rotation Angle90 Degrees
  • Run Time15 hr
  • Battery Included / Bare ToolBare Tool
  • Features5 Year Tool Warranty, 90 Degrees Rotating Head for Flexible, Focused Illumination, Impact Resistant Lens, LED Limited Lifetime Warranty, Magnetic Back: Hands Free, Part of the M12(TM) System, Featuring 100+ Solutions
  • Head TypeRotating
  • IncludesBattery and Charger Sold Separately
  • Lamp Life Battery Capacity Rating4 Ah
  • Maximum Brightness Level100 lm
  • Number of Batteries Included0
  • Power SourceCordless
  • Switch TypePush Button
  • Tool Width2 in
  • Product Type Flashlight
  • Brightness Level 100 lm
  • Mount Type Magnetic
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12V
  • Compatible Battery Model Number M12 REDLITHIUM
  • Focus Fixed
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 15 hr
  • Lamp Type LED
  • Maximum Height 6 1/2 in
  • Number of Light Output Modes 1
  • Standards CSA,UL
  • Tool Length 7 in
  • Water Penetration Rating IP54
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list