!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOCUSING FLASHLIGHT WITH HOLSTER, CORDLESS, 3 AAA BATTERIES, HIGH 325/LOW 25 LUMENS

FOCUSING FLASHLIGHT WITH HOLSTER, CORDLESS, 3 AAA BATTERIES, HIGH 325/LOW 25 LUMENS

MILWAUKEE

FOCUSING FLASHLIGHT WITH HOLSTER, CORDLESS, 3 AAA BATTERIES, HIGH 325/LOW 25 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOCUSING FLASHLIGHT WITH HOLSTER, CORDLESS, 3 AAA BATTERIES, HIGH 325/LOW 25 LUMENS

FOCUSING FLASHLIGHT WITH HOLSTER, CORDLESS, 3 AAA BATTERIES, HIGH 325/LOW 25 LUMENS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.97 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2107S
  • Mfr. Model # 2107S
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

This cordless focusing flashlight with a holster operates on three AAA batteries with Trueview high-definition two output modes. It has a high output of 325 lumens with five hours and a low output of 25 lumens with 18 hours runtime, a hard anodized/structural grade aluminum body, an on/off switch, 377 feet beam distance, and a removable metal pocket clip.

Technical Specs

  • ItemFocusing Flashlight
  • SeriesTRUE VIEW(TM)
  • Cordless Tool Kit Contents(3) Batteries
  • Battery Included / Bare ToolBattery Included
  • FeaturesHard anodized, structural grade alum inum body: On/off and momentary on button switch for quick use: 4m (12 ft) drop rated and corrosion resistant body and lens: Removable metal pocket clip: Limited lifetime warranty on Light and LEDs
  • Included ChargerNo
  • Lamp Life at Maximum Lumens Rating325 Lumens
  • Maximum Brightness Level325 Lumens
  • Number of Batteries Included3
  • Power SourceBattery Powered
  • Switch TypeButton
  • Tool Weight5.3 oz
  • Product Type Flashlight
  • Light Output Mode High/Low
  • Run Time 5 Hours
  • Beam Distance 377 ft
  • Focus Spot-to-flood sliding beam
  • Includes (1)Holster
  • Lamp Type LED
  • Minimum Brightness Level 25 Lumens
  • Number of Light Output Modes 2
  • Replacement Lamps No
  • Tool Length 4 3/4 in
  • Water Penetration Rating IP67
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list