!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED WORK LIGHT, CORDLESS, 20V MAX LI-ION, 160 LUMENS, INTEGRAL HOOK, 120 ° HEAD, FIXED FOCUS

LED WORK LIGHT, CORDLESS, 20V MAX LI-ION, 160 LUMENS, INTEGRAL HOOK, 120 ° HEAD, FIXED FOCUS

DEWALT

LED WORK LIGHT, CORDLESS, 20V MAX LI-ION, 160 LUMENS, INTEGRAL HOOK, 120 °  HEAD, FIXED FOCUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORK LIGHT, CORDLESS, 20V MAX LI-ION, 160 LUMENS, INTEGRAL HOOK, 120 ° HEAD, FIXED FOCUS

LED WORK LIGHT, CORDLESS, 20V MAX LI-ION, 160 LUMENS, INTEGRAL HOOK, 120 ° HEAD, FIXED FOCUS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCL040
  • Mfr. Model # DCL040
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 230
  • Shipping Weight 0.85 lbs

Product Details

This cordless LED work light operates on a 20V Max lithium-ion battery and a bright output of 160 lumens. It has an integral hook for hands-free use in multiple placements, fixed focus, high brightness level, push button switch, and 120 degree head rotation. The LED work light features low heat output and 11 to 25 hours of run time.

Technical Specs

  • ItemCordless Flashlight
  • Battery Platform20V MAX*
  • Light Output ModeHigh
  • Maximum Head Rotation Angle100 Degrees
  • Run Time25 hr
  • Battery Included / Bare ToolBare Tool
  • Compatible Charger Model NumberDCB101, DCB107, DCB112
  • Head TypeRotating
  • IncludesFlashlight Only
  • Lamp TypeLED
  • Number of Batteries Included0
  • Power SourceCordless
  • Switch TypePush Button
  • Tool Weight1 lb
  • Product Type Flashlight
  • Brightness Level 110 lm
  • Mount Type Hang Hook
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 20V
  • Compatible Battery Model Number DC9071, DC9091, DC9096, DC9180, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB204, DCB205, DCB207
  • Focus Fixed
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 25 hr
  • Maximum Brightness Level 110 lm
  • Number of Light Output Modes 1
  • Standards CSA
  • Tool Length 6 in
  • Water Penetration Rating Not Rated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list