!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK LIGHT, CORDLESS, 18V, 5 AH, 300 LUMENS, 2 METAL HOOKS, 45 ° HEAD ROTATION

STICK LIGHT, CORDLESS, 18V, 5 AH, 300 LUMENS, 2 METAL HOOKS, 45 ° HEAD ROTATION

MILWAUKEE

STICK LIGHT, CORDLESS, 18V, 5 AH, 300 LUMENS, 2 METAL HOOKS, 45 °  HEAD ROTATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK LIGHT, CORDLESS, 18V, 5 AH, 300 LUMENS, 2 METAL HOOKS, 45 ° HEAD ROTATION

STICK LIGHT, CORDLESS, 18V, 5 AH, 300 LUMENS, 2 METAL HOOKS, 45 ° HEAD ROTATION

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2352-20
  • Mfr. Model # 2352-20
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 260
  • Shipping Weight 1.45 lbs

Product Details

This cordless task stick light with two adjustable metal hooks operates on an 18V/5 Ah battery. It has Trueview high-definition output of high/low light modes with a high output of 300 lumens for 36 hours and a low output of 150 lumens for 17-hour maximum runtime. The task light has a fixed focus, a 45 degree head rotation, and a push-button switch.

Technical Specs

  • ItemCordless Stick Light
  • Battery PlatformM18
  • Light Output ModeHigh / Low
  • Maximum Head Rotation Angle45 Degrees
  • Run Time17 hr, 36 hr
  • Battery Included / Bare ToolBare Tool
  • Compatible Battery Model NumberM18 REDLITHIUM
  • FocusFixed
  • Included ChargerNo
  • Lamp Life at Maximum Lumens Rating17 hr
  • Maximum Brightness Level300 lm
  • Minimum Brightness Level150 lm
  • Number of Light Output Modes2
  • Replacement LampsNo
  • Switch TypePush Button
  • Tool Weight1.1 lb
  • Water Penetration RatingIpx4
  • Product Type Stick Light
  • Brightness Level 300 lm
  • Mount Type Hang Hook
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V
  • Beam Distance 95.14 ft
  • Features Impact and Chemical Resistant Lens, LED Limited Lifetime Warranty, Two Adjustable Metal Hooks: Allow for Multiple Hanging Orientations
  • Head Type Rotating
  • Includes Battery and Charger Sold Separately
  • Lamp Type LED
  • Maximum Height 12 13/16 in
  • Number of Batteries Included 0
  • Power Source Cordless
  • Standards CSA,UL
  • Tool Length 11 5/8 in
  • Tool Width 3 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list