!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDLITHIUM BATTERY AND CHARGER KIT, M18, 5 AH, 18V, 120V AC, LI-ION, STANDARD CHARGER

REDLITHIUM BATTERY AND CHARGER KIT, M18, 5 AH, 18V, 120V AC, LI-ION, STANDARD CHARGER

MILWAUKEE

REDLITHIUM BATTERY AND CHARGER KIT, M18, 5 AH, 18V, 120V AC, LI-ION, STANDARD CHARGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDLITHIUM BATTERY AND CHARGER KIT, M18, 5 AH, 18V, 120V AC, LI-ION, STANDARD CHARGER

REDLITHIUM BATTERY AND CHARGER KIT, M18, 5 AH, 18V, 120V AC, LI-ION, STANDARD CHARGER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $323.18 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-59-1850
  • Mfr. Model # 48-59-1850
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 234
  • Shipping Weight 3.6 lbs

Product Details

This M18 high output Redlithium battery has an operating voltage of 18 volts with a capacity of 1.5 ampere-hour and a charger input voltage of 120 volts. The cordless kit includes a battery and a charger. It has a fuel gauge onboard that displays the remaining runtime and the charger accepts all M18/M12 battery packs.

Technical Specs

  • ItemBattery and Charger Kit
  • Battery ChemistryLi-Ion
  • Number of Batteries Included1
  • Cordless Tool Kit Contents(1) Battery, (1) Charger
  • Included Charger ClassStandard
  • Automatic Shut-OffNo
  • Cordless Tool Battery PlatformM18 REDLITHIUM
  • For Use WithMilwaukee 18 V Cordless Tools
  • IncludesM18 Redlithium XC5.0 Extended Capacity Battery Pack, M18 and M12 Multi-Voltage Battery Charger
  • Battery Capacity 5.0 Ah
  • Charger Included Yes
  • Voltage 18V
  • Charger Yes
  • Charger Input Voltage 120V AC
  • Battery Series XC
  • Wireless Tool Tracking No
  • Features Best-in-Class Construction: Offers Long-Lasting Performance, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
  • Tool Brand Milwaukee
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list