!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK LIGHT, CORDLESS, 18V, 5 AH, LI-ION, 100 LUMENS, INTEGRATED HANG HOOK, 90 ° HEAD

WORK LIGHT, CORDLESS, 18V, 5 AH, LI-ION, 100 LUMENS, INTEGRATED HANG HOOK, 90 ° HEAD

MILWAUKEE

WORK LIGHT, CORDLESS, 18V, 5 AH, LI-ION, 100 LUMENS, INTEGRATED HANG HOOK, 90 °  HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK LIGHT, CORDLESS, 18V, 5 AH, LI-ION, 100 LUMENS, INTEGRATED HANG HOOK, 90 ° HEAD

WORK LIGHT, CORDLESS, 18V, 5 AH, LI-ION, 100 LUMENS, INTEGRATED HANG HOOK, 90 ° HEAD

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.22 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2735-20
  • Mfr. Model # 2735-20
  • UNSPSC # 39112006
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.92 lbs

Product Details

This M18 cordless LED work light with an integrated hook operates on an 18V/5 Ah lithium-ion battery and Trueview high definition output of 100 lumens with 29 hours runtime. It has a 90 degree rotating head for flexible/focused illumination, a high brightness level, impact resistant lens, a beam distance of 50 feet, and an LED limited lifetime warranty.

Technical Specs

  • ItemCordless Flashlight
  • Battery PlatformM18
  • Light Output ModeHigh
  • Maximum Head Rotation Angle90 Degrees
  • Run Time29 hr
  • Battery Included / Bare ToolBare Tool
  • Compatible Battery Model NumberMILWAUKEE M18
  • FocusFixed
  • Included ChargerNo
  • Lamp Life at Maximum Lumens Rating29 hr
  • Maximum Brightness Level100 lm
  • Number of Batteries Included0
  • Power SourceCordless
  • Switch TypePush Button
  • Tool Width3 in
  • Product Type Flashlight
  • Brightness Level 100 lm
  • Mount Type Hang Hook
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V
  • Beam Distance 50 ft
  • Features Impact Resistant Lens, LED Limited Lifetime Warranty
  • Head Type Rotating
  • Includes Battery and Charger Sold Separately
  • Lamp Type LED
  • Maximum Height 7 1/2 in
  • Number of Light Output Modes 1
  • Standards CSA,UL
  • Tool Length 8 1/2 in
  • Water Penetration Rating Not Specified
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list