!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS FLASHLIGHT SET,500 LM,4V DC,LED

CORDLESS FLASHLIGHT SET,500 LM,4V DC,LED

MILWAUKEE

CORDLESS FLASHLIGHT SET,500 LM,4V DC,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS FLASHLIGHT SET,500 LM,4V DC,LED

CORDLESS FLASHLIGHT SET,500 LM,4V DC,LED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.86 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2128-21
  • Mfr. Model # 2128-21
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemCordless Flashlight Set
  • Battery PlatformREDLITHIUM(TM) USB
  • Brightness Level500 lm
  • Mount TypeMagnetic, Hook
  • Cordless Tool Kit Contents(1) Battery, (1) Charging Cord
  • Run Time2 hr, 5 hr
  • Battery Included / Bare ToolBattery Included
  • FeaturesIngress Protection From Dust and Water
  • Head TypeRotating
  • Includes(1) Stick Light, (1) Battery, (1) Charging Cord
  • Lamp TypeLED
  • Maximum Height2 in
  • Number of Batteries Included1
  • Power SourceCordless
  • Switch TypePush Button
  • Tool Width2 3/64 in
  • Product Type Flashlight
  • Series REDLITHIUM(TM) USB
  • Light Output Mode High / Low
  • Maximum Head Rotation Angle 220 Degrees
  • Battery Capacity 3.0 Ah
  • Voltage 4V
  • Battery Model Number 48-11-2131
  • Focus Adjustable
  • Included Charger Yes
  • Lamp Life at Maximum Lumens Rating 2 hr
  • Maximum Brightness Level 550 lm
  • Minimum Brightness Level 250 lm
  • Number of Light Output Modes 4
  • Standards UL Listed
  • Tool Length 7 1/2 in
  • Water Penetration Rating IP54

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list