JOBSITE LED SPOTLIGHT, CORDLESS, 20V MAX, 500 TO 1500 LUMENS, INTEGRAL HOOK, 90 ° HEAD
JOBSITE LED SPOTLIGHT, CORDLESS, 20V MAX, 500 TO 1500 LUMENS, INTEGRAL HOOK, 90 ° HEAD
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This cordless jobsite LED spotlight with four LEDs operates on a 20V Max battery and a brightness level ranging from 500 to 1500 lumens for flexibility. It has an integral hook for hands-free use in multiple placements, an over-moulded lens cover for durability, 1525 feet beam distance, a push button switch, and a 90 degree pivoting head for versatility.
Technical Specs
Item Cordless Flashlight
Battery Platform 20V MAX*
Light Output Mode High / Low
Maximum Head Rotation Angle 90 Degrees
Run Time 13.5 hr
Battery Included / Bare Tool Bare Tool
Compatible Battery Model Number DC9071, DC9091, DC9096, DC9180, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB203BT, DCB204, DCB204BT, DCB205, DCB207
Features Over Molded Lens Cover
Head Type Rotating
Includes Batteries and Charger Sold Separately.
Lamp Type LED
Minimum Brightness Level 500 lm
Number of Light Output Modes 2
Replacement Lamps No
Switch Type Push Button
Tool Weight 1.4 lb
Product Type Flashlight
Brightness Level 500 lm, 1,500 lm
Mount Type Hang Hook
Cordless Tool Kit Contents (1) Bare Tool
Voltage 20V
Beam Distance 1,524 ft
Compatible Charger Model Number DCB101, DCB102, DCB103, DCB107, DCB112, DCB113, DCB115
Focus Fixed
Included Charger No
Lamp Life at Maximum Lumens Rating 13.5 hr
Maximum Brightness Level 1,500 lm
Number of Batteries Included 0
Power Source Cordless
Standards CSA
Tool Length 11 1/8 in
Water Penetration Rating Ip54
Country of Origin China
(subject to change)