!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPOT/FLOOD HEADLAMP, CORDLESS, 3 AAA BATTERIES, 450 LUMENS, 7-POSITION HEAD, 5 LEDS

SPOT/FLOOD HEADLAMP, CORDLESS, 3 AAA BATTERIES, 450 LUMENS, 7-POSITION HEAD, 5 LEDS

MILWAUKEE

SPOT/FLOOD HEADLAMP, CORDLESS, 3 AAA BATTERIES, 450 LUMENS, 7-POSITION HEAD, 5 LEDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOT/FLOOD HEADLAMP, CORDLESS, 3 AAA BATTERIES, 450 LUMENS, 7-POSITION HEAD, 5 LEDS

SPOT/FLOOD HEADLAMP, CORDLESS, 3 AAA BATTERIES, 450 LUMENS, 7-POSITION HEAD, 5 LEDS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.18 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2104
  • Mfr. Model # 2104
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This cordless spot/flood headlamp operates on three AAA batteries with a Trueview high-definition output of 450 lumens. It has a seven-position adjustable light head for directing light, five light output modes, and four universal hard hat clips. The compact flashlight has sweat-absorbing microfiber, a strap 295 feet spot beam, and corrosion resistant body.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance100 m
  • Run Time at Maximum Brightness2 hr
  • Battery LocationBack
  • Beam FocusAdjustable
  • Head AdjustabilityAdjustable
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels100 m
  • Body Diameter1 1/2 in
  • FeaturesCompact and Comfortable Design, Light Weight Design
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low, Medium
  • Maximum Run Time25 hr
  • Overall Height1 1/2 in
  • Overall Width1 in
  • Run Time Levels2 hr, 25 hr
  • Strap MaterialMicrofiber
  • Special Features5 Light Output Modes: Hybrid Spot/Flood Mode: 450 lm 2 hr, Flood High Mode: 350 lm 4 hr, Medium Mode: 150 lm 10 hr, Low: 25 lm 25+ hr, Spot High: 200 lm 4 hr
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black, Red
  • Number of Light Output Modes 3
  • Maximum Brightness 450 lm
  • Weight with Batteries 0.3 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • IP Rating IP54
  • Mount Type Clip, Hard Hat Strap
  • Switch Location Body
  • Beam Colour White
  • Beam Intensity Levels 2,116 cd
  • Brightness Levels 25 lm, 150 lm, 350 lm, 450 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Head, Helmet
  • Overall Length 2 3/8 in
  • Resistance Properties Corrosion Resistant, Dust Resistant, Water Resistant
  • Standards IP54
  • Series TrueView
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list