!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS FLASHLIGHT,500 LM,4V DC,LED

CORDLESS FLASHLIGHT,500 LM,4V DC,LED

MILWAUKEE

CORDLESS FLASHLIGHT,500 LM,4V DC,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS FLASHLIGHT,500 LM,4V DC,LED

CORDLESS FLASHLIGHT,500 LM,4V DC,LED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.92 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2128-22
  • Mfr. Model # 2128-22
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • ItemCordless Flashlight
  • Battery PlatformREDLITHIUM(TM) USB
  • Brightness Level500 lm
  • Mount TypeMagnetic, Hook
  • Cordless Tool Kit Contents(1) Battery, (1) Charging Cord, (1) Charging Dock
  • Run Time2 hr, 5 hr
  • Battery Included / Bare ToolBattery Included
  • Charger Model Number48-59-2128
  • FocusAdjustable
  • Included ChargerYes
  • Lamp Life at Maximum Lumens Rating2 hr
  • Maximum Brightness Level550 lm
  • Minimum Brightness Level250 lm
  • Number of Light Output Modes4
  • StandardsUL Listed
  • Tool Length7 1/2 in
  • Water Penetration RatingIP54
  • Product Type Flashlight
  • Series REDLITHIUM(TM) USB
  • Light Output Mode High / Low
  • Maximum Head Rotation Angle 220 Degrees
  • Battery Capacity 3.0 Ah
  • Voltage 4V
  • Battery Model Number 48-11-2131
  • Features Ingress Protection From Dust and Water
  • Head Type Rotating
  • Includes (1) Stick Light, (1) Charging Dock, (1) Battery, (1) Charging Cord
  • Lamp Type LED
  • Maximum Height 2 in
  • Number of Batteries Included 1
  • Power Source Cordless
  • Switch Type Push Button
  • Tool Width 2 3/64 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list