!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED HANDHELD AREA LIGHT, CORDLESS, 20V MAX, 500 TO 1000 LUMENS, 140 ° HEAD, ROTATING HOOK

LED HANDHELD AREA LIGHT, CORDLESS, 20V MAX, 500 TO 1000 LUMENS, 140 ° HEAD, ROTATING HOOK

DEWALT

LED HANDHELD AREA LIGHT, CORDLESS, 20V MAX, 500 TO 1000 LUMENS, 140 °  HEAD, ROTATING HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HANDHELD AREA LIGHT, CORDLESS, 20V MAX, 500 TO 1000 LUMENS, 140 ° HEAD, ROTATING HOOK

LED HANDHELD AREA LIGHT, CORDLESS, 20V MAX, 500 TO 1000 LUMENS, 140 ° HEAD, ROTATING HOOK

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCL050
  • Mfr. Model # DCL050
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 230
  • Shipping Weight 1.9 lbs

Product Details

This cordless LED handheld area light operates on a 20V Max battery and a high/low brightness level ranging from 500 to 1000 lumens. It has built-in telescoping with a 360 degree rotating hook to hang from two-inch materials. The area light has a fixed focus, a belt clip, a trigger switch, and a 140 degree head rotation for versatility.

Technical Specs

  • ItemCordless Stick Light
  • Battery Platform20V MAX*
  • Light Output ModeHigh / Low
  • Maximum Head Rotation Angle140 Degrees
  • Run Time20 hr, 30 hr
  • Battery Included / Bare ToolBare Tool
  • Features1 Year Free Service Contract, 3 Year Limited Warranty, Over Molded Lens Cover
  • Head TypeRotating
  • IncludesBatteries and Charger Sold Separately.
  • Lamp TypeLED
  • Minimum Brightness Level500 lm
  • Number of Light Output Modes2
  • Replacement LampsNo
  • Switch TypeTrigger
  • Tool Weight2 lb
  • Product Type Stick Light
  • Brightness Level 300 lm, 700 lm, 900 lm
  • Mount Type Belt Clip, Hang Hook
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 20V
  • Compatible Battery Model Number DC9071, DC9091, DC9096, DC9180, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB204, DCB207
  • Focus Fixed
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 20 hr
  • Maximum Brightness Level 1,000 lm
  • Number of Batteries Included 0
  • Power Source Cordless
  • Standards CSA
  • Tool Length 7 in
  • Water Penetration Rating Ipx4

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list