SPOT LIGHT, CORDLESS, 12V/4 AH, 750/400/750 LUMENS, HIGH/LOW/STROBE MODES
SPOT LIGHT, CORDLESS, 12V/4 AH, 750/400/750 LUMENS, HIGH/LOW/STROBE MODES
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cordless spot light operates on a 12V M12 Redlithium battery of 4 Ah capacity. It has Trueview high-definition output of high/low/strobe light modes with a high light mode of 750 lumens for four hours, a low-light mode of 400 lumens for eight hours and a strobe light mode of 750 lumens for eight hours.
Technical Specs
Item Cordless Flashlight
Battery Platform M12
Brightness Level 400 lm, 750 lm
Cordless Tool Kit Contents (1) Bare Tool
Voltage 12V
Beam Distance 2,100 ft
Compatible Charger Model Number 48-59-2401
Focus Fixed
Includes Lanyard
Lamp Life Battery Capacity Rating 4 Ah
Maximum Brightness Level 750 lm
Minimum Brightness Level 400 lm
Number of Light Output Modes 3
Replacement Lamps No
Switch Type Trigger
Tool Weight 1.4 lb
Water Penetration Rating IPX4
Product Type Flashlight
Series M12
Light Output Mode High / Low / Strobe
Run Time 4 hr, 8 hr
Battery Included / Bare Tool Bare Tool
Compatible Battery Model Number M12
Features Impact and Water Resistant
Included Charger No
Lamp Life at Maximum Lumens Rating 4 hr
Lamp Type LED
Maximum Height 12 in
Number of Batteries Included 0
Power Source Cordless
Standards UL, CEC, RoHS
Tool Length 6 1/2 in
Tool Width 6 1/2 in
Country of Origin China
(subject to change)
Related Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.15
/ EACH
MILWAUKEE
Sale Price :
$31.00 / EACH
Offer ends 30 Apr 2025
Your Price
:
$116.85
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.18
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.37
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.32
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.58
/ EACH
MILWAUKEE
Sale Price :
$70.00 / PACKAGE
Offer ends 30 Apr 2025
Your Price
:
$144.84
/ PACKAGE
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.27
/ PACKAGE