!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED HANDHELD WORK LIGHT, CORDLESS, 20V MAX, 165 LUMENS, HANG HOOK, 360 ° HEAD, BELT CLIP

LED HANDHELD WORK LIGHT, CORDLESS, 20V MAX, 165 LUMENS, HANG HOOK, 360 ° HEAD, BELT CLIP

DEWALT

LED HANDHELD WORK LIGHT, CORDLESS, 20V MAX, 165 LUMENS, HANG HOOK, 360 °  HEAD, BELT CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HANDHELD WORK LIGHT, CORDLESS, 20V MAX, 165 LUMENS, HANG HOOK, 360 ° HEAD, BELT CLIP

LED HANDHELD WORK LIGHT, CORDLESS, 20V MAX, 165 LUMENS, HANG HOOK, 360 ° HEAD, BELT CLIP

DEWALT

Sale Price : $59.99 / EACH

Offer ends 30 Apr 2025

Your Price :
$94.29 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCL044
  • Mfr. Model # DCL044
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 230
  • Shipping Weight 0.82 lbs

Product Details

This cordless LED work light operates on a 20V Max lithium-ion battery and a bright LED output of 165 lumens. It has a strong magnet, kickstand, belt hook, and hanging for hands-free use in multiple placements. The handheld work light has fixed focus, high brightness, a push button switch, and 360 degree head rotation.

Technical Specs

  • ItemCordless Flashlight
  • Battery Platform20V MAX*
  • Brightness Level165 lm
  • Mount TypeBelt Clip, Magnetic, Hang Hook
  • Cordless Tool Kit Contents(1) Bare Tool
  • Voltage20V
  • Compatible Battery Model NumberDC9071, DC9091, DC9096, DC9182, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB203BT, DCB204, DCB204BT, DCB205, DCB207, DCB361, DCB606
  • Features1 Year Free Service Contract, 3 Year Limited Warranty, Belt Hook, Hanging, Kick Stand, Work Light Head Rotates 360 Degrees and Pivots
  • Head TypeRotating
  • Lamp Life at Maximum Lumens Rating17 hr
  • Maximum Brightness Level165 lm
  • Number of Light Output Modes1
  • Replacement LampsNo
  • Switch TypePush Button
  • Tool Weight1.5 lb
  • Product Type Flashlight
  • Series Standard
  • Light Output Mode High
  • Maximum Head Rotation Angle 180 Degrees
  • Run Time 17 hr, 36 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number DCB101, DCB107, DCB112, DCB113, DCB115, DCB118
  • Focus Fixed
  • Included Charger No
  • Lamp Type LED
  • Number of Batteries Included 0
  • Power Source Cordless
  • Standards UL
  • Tool Length 7 in
  • Water Penetration Rating IP55
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list