!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SERVICE AND REPAIR FLOOD LIGHT WITH USB CHARGING, CORDLESS, 12V/4 AH, KEYHOLE/MAGNETIC

SERVICE AND REPAIR FLOOD LIGHT WITH USB CHARGING, CORDLESS, 12V/4 AH, KEYHOLE/MAGNETIC

MILWAUKEE

SERVICE AND REPAIR FLOOD LIGHT WITH USB CHARGING, CORDLESS, 12V/4 AH, KEYHOLE/MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SERVICE AND REPAIR FLOOD LIGHT WITH USB CHARGING, CORDLESS, 12V/4 AH, KEYHOLE/MAGNETIC

SERVICE AND REPAIR FLOOD LIGHT WITH USB CHARGING, CORDLESS, 12V/4 AH, KEYHOLE/MAGNETIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2367-20
  • Mfr. Model # 2367-20
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This Rover cordless service and repair flood light with USB charging operates on 12V/4 Ah and has 700 lumens of Trueview high-definition output with 24 hours of runtime. It has a magnetic mounting, 120 degree head rotation, an integrated keyhole for hanging overhead, a 2.1 Amp USB output, and nine-foot drop rating.

Technical Specs

  • ItemCordless Stick Light
  • Battery PlatformM12
  • Brightness Level250 lm, 700 lm
  • Mount TypeKeyhole, Magnetic
  • Cordless Tool Kit Contents(1) Bare Tool
  • Voltage12V
  • Compatible Battery Model NumberM12 XC4.0
  • Features2.1 Amp USB Output, Overmolded Grip for Handheld Use
  • Head TypeRotating
  • Includes2.1 Amp USB Port
  • Lamp Life Battery Capacity Rating4 Ah
  • Maximum Brightness Level700 lm
  • Minimum Brightness Level250 lm
  • Number of Light Output Modes2
  • StandardsUL Listed
  • Tool Length3 5/8 in
  • Tool Width2 1/2 in
  • Product Type Stick Light
  • Series ROVER(TM)
  • Light Output Mode High / Low
  • Maximum Head Rotation Angle 120 Degrees
  • Run Time 24 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number M12
  • Focus Adjustable
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 24 hr
  • Lamp Type LED
  • Maximum Height 5 5/16 in
  • Number of Batteries Included 0
  • Power Source Cordless
  • Switch Type Push Button
  • Tool Weight 0.73 lb
  • Water Penetration Rating IP54

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list