!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEARCH LIGHT, CORDLESS, 18V/5 AH, 1250/1200/600/1200 LUMENS, 700 YARDS BEAM DISTANCE

SEARCH LIGHT, CORDLESS, 18V/5 AH, 1250/1200/600/1200 LUMENS, 700 YARDS BEAM DISTANCE

MILWAUKEE

SEARCH LIGHT, CORDLESS, 18V/5 AH, 1250/1200/600/1200 LUMENS, 700 YARDS BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEARCH LIGHT, CORDLESS, 18V/5 AH, 1250/1200/600/1200 LUMENS, 700 YARDS BEAM DISTANCE

SEARCH LIGHT, CORDLESS, 18V/5 AH, 1250/1200/600/1200 LUMENS, 700 YARDS BEAM DISTANCE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.91 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2354-20
  • Mfr. Model # 2354-20
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 260
  • Shipping Weight 3.7 lbs

Product Details

This cordless search light operates an M18 battery with Trueview high-definition four output modes. It has a spot/flood mode of 1250 lumens for four hours, a flood mode of 1200 lumens for four hours, a spot mode of 600 lumens for seven hours, and a strobe mode of 1200 lumens for five hours. The searchlight has a superior beam distance of 700 yards.

Technical Specs

  • ItemCordless Flashlight
  • Battery PlatformM18
  • Brightness Level600 lm, 1,200 lm, 1,250 lm
  • Mount TypeKeyhole
  • Cordless Tool Kit Contents(1) Bare Tool
  • Voltage18V
  • Beam Distance2,100 ft
  • Compatible Charger Model NumberM18
  • FocusSpot/Flood Combination Beam
  • Included ChargerNo
  • Lamp Life Battery Capacity Rating5 Ah
  • Maximum Brightness Level1,250 lm
  • Number of Batteries Included0
  • Power SourceCordless
  • StandardsUL
  • Tool Length12 15/16 in
  • Tool Width5 1/2 in
  • Product Type Flashlight
  • Series TRUE VIEW(TM)
  • Light Output Mode Spot-Flood / Flood / Spot / Strobe
  • Maximum Head Rotation Angle 198 Degrees
  • Run Time 4 hr, 5 hr, 7 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number All Milwaukee M18 Series
  • Features LED Limited Lifetime Warranty, Low Battery Indicator
  • Head Type Rotating
  • Lamp Life at Maximum Lumens Rating 4 hr
  • Lamp Type LED
  • Minimum Brightness Level 600 lm
  • Number of Light Output Modes 4
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Weight 3.1 lb
  • Water Penetration Rating IP54
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list