!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STICK LIGHT, CORDLESS, 12V, 4 AH, 220 LUMENS, SS HOOK, IMPACT/CHEMICAL RESISTANT

STICK LIGHT, CORDLESS, 12V, 4 AH, 220 LUMENS, SS HOOK, IMPACT/CHEMICAL RESISTANT

MILWAUKEE

STICK LIGHT, CORDLESS, 12V, 4 AH, 220 LUMENS, SS HOOK, IMPACT/CHEMICAL RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK LIGHT, CORDLESS, 12V, 4 AH, 220 LUMENS, SS HOOK, IMPACT/CHEMICAL RESISTANT

STICK LIGHT, CORDLESS, 12V, 4 AH, 220 LUMENS, SS HOOK, IMPACT/CHEMICAL RESISTANT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2351-20
  • Mfr. Model # 2351-20
  • UNSPSC # 26101404
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.83 lbs

Product Details

This cordless task stick light with a multi-position stainless steel hook operates on a 12V M12 Redlithium battery of 4 Ah capacity. It has Trueview high-definition output of 220 lumens with 35-hour maximum runtime, high brightness level, fixed focus, push button switch, and impact/chemical resistance. The light measures 9¼ length x 3⅜ inches width.

Technical Specs

  • ItemCordless Stick Light
  • Battery PlatformM12
  • Light Output ModeHigh
  • Cordless Tool Kit Contents(1) Bare Tool
  • Voltage12V
  • Compatible Battery Model NumberM12 REDLITHIUM
  • FocusFixed
  • Includes(1) Light Stick Led M12 Bare Tool
  • Lamp Life Battery Capacity Rating4 Ah
  • Maximum Brightness Level220 lm
  • Number of Batteries Included0
  • Power SourceCordless
  • Switch TypePush Button
  • Tool Weight0.55 lb
  • Water Penetration RatingIP54
  • Product Type Stick Light
  • Brightness Level 220 lm
  • Mount Type Hang Hook
  • Run Time 35 hr
  • Battery Included / Bare Tool Bare Tool
  • Features 5 Year Tool Warranty, Impact and Chemical Resistant Lens, LED Limited Lifetime Warranty, Related Accessory: 49-24-2351 M12 Stick Light Magnet (sold separately)
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 35 hr
  • Lamp Type LED
  • Maximum Height 5 15/16 in
  • Number of Light Output Modes 1
  • Standards CSA, UL
  • Tool Length 9 1/4 in
  • Tool Width 3 3/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list