!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Rechargeable
Maximum Brightness
Run Time at Maximum Brightness
Maximum Beam Distance
Number of Light Output Modes
Special Operating Modes ?
Body Colour
Battery Chemistry
Includes Batteries
Number of Batteries
Battery Size
Body Material
Beam Pattern
Beam Focus
Mount Type
Intrinsically Safe ?
IP Rating
Drop Rating ?
Includes Secondary Light
Special Features
Switch Location
Switch Type
Includes Charger
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Handheld Flashlights

Industrial flashlights withstand heavy use in warehouses, manufacturing facilities, transportation hubs, utility work, and other environments where they may be subject to dirt, grime, impacts, and drops. They are commonly worn in a holster, carried in a toolbox, or kept in a central location to grab as needed. These handheld flashlights supply personal, portable lighting to navigate dark or dimly lit areas and shine light into cabinets, control panels, machinery, and other unlit spaces.

https://catalogue.grainger.ca/?hybris=true

46 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • RECHARGEABLE FLASHLIGHT, 500 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
  • Item # MTL2011R
  • Mfr. Model # 2011R
  • EHC: EHC :
  • This rechargeable flashlight metal and is designed for industrial use. It features a battery indicator light. In addition, it includes one Milwaukee rechargeable 500l everyday carry flashlight with magnet, one 2 foot heavy duty cable, batteries. Plus it meets the standards for UL listed. It also has one lithium-ion battery, and a two-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CORDLESS JOB SITE LIGHTS, 500 LUMENS, 2.5 HOUR RUN TIME AT MAX BRIGHTNESS, RED
  • Item # MTL2113-21
  • Mfr. Model # 2113-21
  • EHC: EHC :
  • This Redlithium series cordless job site lights features a battery indicator light, two-year warranty on redlithium USB battery. In addition, it includes 2 foot heavy duty cable, batteries. Plus it meets the standards for UL listed. It also has one lithium battery, and a two-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • RECHARGEABLE TWIST FOCUS FLASHLIGHT, USB, LED, IP67, 1100 LM, BEAM 574 FT, 6 3/32 IN L, 6.6 OZ
  • Item # MTL2161-21
  • Mfr. Model # 2161-21
  • EHC: EHC :
  • This Milwaukee REDLITHIUM USB cordless rechargeable flashlight features an 11-hour LED lamp to produce 1,100 lumens of light at a distance of 574 feet. It features an adjustable twist-focus design for precise beam control, high/medium/low output mode, and an IP67 water penetration rating. It measures 6 3/32 inches in length and weighs 6.6 ounces. Includes one USB 3.0 amp-hour battery and a two-foot long heavy-duty USB cord.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CORDLESS FLASHLIGHT, 325 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, TAIL
  • Item # MTL2107
  • Mfr. Model # 2107
  • EHC: EHC :
  • This TRUE VIEW series cordless flashlight is made of aluminum features corrosion resistant body and lens, removable metal pocket clip. In addition, it includes batteries. Plus it meets the standards for UL listed. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GRAINGER
  • FLASHLIGHT, 300 LUMENS, 2.5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS, LED
  • Item # EBP49XX76
  • Mfr. Model # 49XX76
  • EHC: EHC :
  • This flashlight is made of aluminum and is designed for industrial use. In addition, it includes wristband. Plus it meets the standards for CE certified, RoHS compliance. It also has two alkaline batteries, and a two-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
  • MILWAUKEE
  • RECHARGEABLE COMPACT FLASHLIGHT, USB, LED, IP67, 800 LM, BEAM 492 FT, 5 19/32 IN L, 5.8 OZ
  • Item # MTL2160-21
  • Mfr. Model # 2160-21
  • EHC: EHC :
  • This Milwaukee REDLITHIUM USB cordless rechargeable flashlight features a 14-hour LED lamp to produce 800 lumens of light at a distance of 492 feet. It features a compact design for easy pocket storage, beam focus, button switch, and an IP67 water penetration rating. It measures 5 19/32 inches in length and weighs 5.8 ounces. Includes one USB 3.0 amp-hour battery and a two-foot long heavy-duty USB cord.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • RECHARGEABLE FLASHLIGHT, ULTRASTINGER LED, 1,100 LM, 1.5 HR RUN TIME AT MAX BRIGHTNESS
  • Item # SLT77553
  • Mfr. Model # 77553
  • EHC: EHC :
  • This UltraStinger series rechargeable flashlight is made of aluminum and is designed for automotive, general use, fire and rescue, hardware/tool, industrial, law enforcement, security, sporting goods. It features a charging indicator light. In addition, it includes 120V AC and 12V DC charge cords, rechargeable battery, smart charger. Plus it meets the standards for CEC compliant. It also has one nickel metal hydride battery, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
  • ENERGIZER
  • HANDHELD LED FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 4 HR BATTERY, 200 M BEAM, SILVER, ALUMINUM
  • Item # EVRENPMHRL7
  • Mfr. Model # ENPMHRL7
  • EHC: EHC :
  • This tactical-grade, handheld LED flashlight features a silver aircraft-grade aluminum body and an internal, rechargeable, lithium-ion battery. It has 1000 lumens, a four-hour battery life, and a 200-metre beam distance. It features adjustable, flood, and spot beam types and has three light output modes including beacon and strobe. This flashlight has a one-metre drop rating and includes a charger.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 134
  • STREAMLIGHT
  • RECHARGEABLE FLASHLIGHT, 600 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, NYLON
  • Item # SLT88614
  • Mfr. Model # 88614
  • EHC: EHC :
  • This PolyTac series rechargeable flashlight nylon and is designed for automotive, general use, fire and rescue, hardware/tool, industrial, law enforcement, military, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes one sl-b26 protected lithium-ion battery USB battery, batteries. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
  • STREAMLIGHT
  • RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 3 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
  • Item # SLT88810
  • Mfr. Model # 88810
  • EHC: EHC :
  • This Wedge series rechargeable flashlight is made of aluminum and is designed for automotive, consumer, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features a battery indicator light, charging indicator light. In addition, it includes USB cord, lanyard, batteries. Plus it meets the standards for CEC compliant. It also has one lithium battery, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 135
  • STREAMLIGHT
  • RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
  • Item # SLT75900
  • Mfr. Model # 75900
  • EHC: EHC :
  • This Stinger DS series flashlight is made of aluminum and is designed for automotive, general use, fire and rescue, hardware, tool, industrial, law enforcement, security, sporting goods. It features a charging indicator light. In addition, it includes no charger, rechargeable battery, batteries. Plus it meets the standards for European Community Directives, United Kingdom. It also has one nickel metal hydride battery, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • RECHARGEABLE FLASHLIGHT, 800 LUMENS, 1.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
  • Item # SLT75763
  • Mfr. Model # 75763
  • EHC: EHC :
  • PolyStinger LED HP: features a super bright C4 LED with four lighting modes: High, medium, low plus strobe. Colour: black. Constructed of aircraft machined aluminum with a non-slip grip and O-ring sealed. Peak beam intensity in Candela's 48,000 high, 24,000 medium, 11,000 low. Light output (lumens) 200 high, 100 medium, 50 low. Runtime: high 2 hours, medium 3.75 hours, low 7.5 hours, strobe 5.5 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list