!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE COMPACT FLASHLIGHT, USB, LED, IP67, 800 LM, BEAM 492 FT, 5 19/32 IN L, 5.8 OZ

RECHARGEABLE COMPACT FLASHLIGHT, USB, LED, IP67, 800 LM, BEAM 492 FT, 5 19/32 IN L, 5.8 OZ

MILWAUKEE

RECHARGEABLE COMPACT FLASHLIGHT, USB, LED, IP67, 800 LM, BEAM 492 FT, 5 19/32 IN L, 5.8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE COMPACT FLASHLIGHT, USB, LED, IP67, 800 LM, BEAM 492 FT, 5 19/32 IN L, 5.8 OZ

RECHARGEABLE COMPACT FLASHLIGHT, USB, LED, IP67, 800 LM, BEAM 492 FT, 5 19/32 IN L, 5.8 OZ

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.81 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2160-21
  • Mfr. Model # 2160-21
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

This Milwaukee REDLITHIUM USB cordless rechargeable flashlight features a 14-hour LED lamp to produce 800 lumens of light at a distance of 492 feet. It features a compact design for easy pocket storage, beam focus, button switch, and an IP67 water penetration rating. It measures 5 19/32 inches in length and weighs 5.8 ounces. Includes one USB 3.0 amp-hour battery and a two-foot long heavy-duty USB cord.

Technical Specs

  • ItemCordless Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialAluminum
  • Number of Light Output Modes2
  • Maximum Brightness800 lm
  • Weight with Batteries5.9 oz
  • Beam FocusAdjustable
  • IP RatingIP67
  • Special FeaturesIntelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
  • Switch TypePush Button
  • Brightness Levels100 lm, 800 lm
  • Lamp Life14 hr
  • Maximum Run Time11 hr
  • Power SourceBattery
  • Run Time Levels2.5 hr, 11 hr
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 150 m
  • Run Time at Maximum Brightness 2.5 hr
  • Includes Charger No
  • Drop Rating 4 m
  • Series Redlithium
  • Switch Location Body
  • Beam Distance Levels 150 m
  • Includes (1) USB 3 Ah Battery (48-11-2131), (1) 2 ft Heavy Duty USB Cord
  • Manufacturer Warranty Length 2 yr
  • Overall Length 5 5/8 in
  • Resistance Properties Chemical Resistant, Dust Resistant, Water Resistant
  • Standards UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list