!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS FLASHLIGHT, 325 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, TAIL

CORDLESS FLASHLIGHT, 325 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, TAIL

MILWAUKEE

CORDLESS FLASHLIGHT, 325 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, TAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS FLASHLIGHT, 325 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, TAIL

CORDLESS FLASHLIGHT, 325 LUMENS, 5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK, TAIL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2107
  • Mfr. Model # 2107
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This TRUE VIEW series cordless flashlight is made of aluminum features corrosion resistant body and lens, removable metal pocket clip. In addition, it includes batteries. Plus it meets the standards for UL listed. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemCordless Flashlight
  • Battery SizeAAA
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialAluminum
  • Number of Light Output Modes2
  • Maximum Brightness325 lm
  • Weight with Batteries1.6 oz
  • Beam FocusAdjustable
  • IP RatingIP67
  • SeriesTRUE VIEW(TM)
  • Switch LocationTail
  • Beam Distance Levels115 m
  • Lamp Life18 hr
  • Maximum Run Time18 hr
  • Power SourceBattery
  • Run Time Levels5 hr, 18 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 115 m
  • Run Time at Maximum Brightness 5 hr
  • Includes Charger No
  • Drop Rating 4 m
  • Mount Type Clip
  • Special Features Corrosion Resistant Body and Lens, Removable Metal Pocket Clip
  • Switch Type Push Button
  • Brightness Levels 25 lm, 325 lm
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 5 3/8 in
  • Resistance Properties Corrosion Resistant, Dust Resistant, Water Resistant
  • Standards UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list