!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL FLASHLIGHT,LED,AAA,YELLOW

INDUSTRIAL FLASHLIGHT,LED,AAA,YELLOW

STREAMLIGHT

INDUSTRIAL FLASHLIGHT,LED,AAA,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL FLASHLIGHT,LED,AAA,YELLOW

INDUSTRIAL FLASHLIGHT,LED,AAA,YELLOW

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.87 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT66300
  • Mfr. Model # 66300
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • ItemPenlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialPolymer
  • Number of Light Output Modes1
  • Maximum Brightness105 lm
  • Weight with Batteries1.9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP RatingIPX7
  • SeriesStylus Pro(R) HAZ-LO(R)
  • Switch LocationTail
  • Beam Distance Levels39 m
  • Body Diameter5/8 in
  • IncludesRemovable Pocket Clip, (2) AAA Batteries
  • Lens MaterialPolycarbonate
  • Maximum Run Time2.3 hr
  • Power SourceBattery
  • Run Time Levels2.25 hrs.
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 39 m
  • Run Time at Maximum Brightness 2.25 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Special Features Removable, Replaceable Metal Clip
  • Switch Type Push Button
  • Beam Intensity Levels 380 cd
  • Brightness Levels 105 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 5 7/8 in
  • Resistance Properties Chemical Resistant, Impact Resistant
  • Standards CE, Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, T-Class: T3/T4, UKCA
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories