!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD LED FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 4 HR BATTERY, 200 M BEAM, SILVER, ALUMINUM

HANDHELD LED FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 4 HR BATTERY, 200 M BEAM, SILVER, ALUMINUM

ENERGIZER

HANDHELD LED FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 4 HR BATTERY, 200 M BEAM, SILVER, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD LED FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 4 HR BATTERY, 200 M BEAM, SILVER, ALUMINUM

HANDHELD LED FLASHLIGHT, RECHARGEABLE, 1000 LUMENS, 4 HR BATTERY, 200 M BEAM, SILVER, ALUMINUM

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.67 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENPMHRL7
  • Mfr. Model # ENPMHRL7
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 134
  • Shipping Weight 1.06 lbs

Product Details

This tactical-grade, handheld LED flashlight features a silver aircraft-grade aluminum body and an internal, rechargeable, lithium-ion battery. It has 1000 lumens, a four-hour battery life, and a 200-metre beam distance. It features adjustable, flood, and spot beam types and has three light output modes including beacon and strobe. This flashlight has a one-metre drop rating and includes a charger.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery Size26650
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes7
  • Maximum Brightness1,200 lm
  • Weight with Batteries16 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels200 m
  • Brightness Levels1,200 lm
  • Lamp Life10,000 hr
  • Manufacturer Warranty Length1 yr
  • Overall Length2 in
  • Resistance PropertiesWater Resistant
  • Battery Chemistry Lithium Polymer
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Silver
  • Lighting Technology LED
  • Maximum Beam Distance 200 m
  • Run Time at Maximum Brightness 4 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1 m
  • IP Rating IPX4
  • Switch Location Body
  • Application General Use
  • Body Diameter 2 in
  • Includes Recharging Cable Included / In-out USB Port Charger for charging devices
  • Lens Material Polycarbonate
  • Maximum Run Time 4 hr
  • Power Source Battery
  • Run Time Levels 4 hr, 8 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list