!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,LED,235 LM,IPX7

FLASHLIGHT,LED,235 LM,IPX7

NIGHTSTICK

FLASHLIGHT,LED,235 LM,IPX7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,LED,235 LM,IPX7

FLASHLIGHT,LED,235 LM,IPX7

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCNSP2422B
  • Mfr. Model # NSP-2422B
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialPolymer
  • Number of Light Output Modes3
  • Maximum Brightness235 lm
  • Weight with Batteries6.4 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Intrinsically SafeNo
  • Mount TypeClip
  • Switch LocationBody
  • ApplicationGeneral Use, Hazardous Location
  • Beam Intensity Levels8,150 cd
  • IncludesRemovable Lanyard
  • Maximum Run Time10.5 hr
  • Power SourceBattery
  • Run Time Levels6 hr, 9.5 hr, 10.5 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 181 m
  • Run Time at Maximum Brightness 6 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 181 m
  • Brightness Levels 110 lm, 130 lm, 235 lm
  • Manufacturer Warranty Length 1 yr
  • Overall Length 7 in
  • Resistance Properties Chemical Resistant, Impact Resistant, Waterproof
  • Standards CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list