!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 3 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 3 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

STREAMLIGHT

RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 3 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 3 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 3 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88810
  • Mfr. Model # 88810
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.471 lbs

Product Details

This Wedge series rechargeable flashlight is made of aluminum and is designed for automotive, consumer, industrial, law enforcement, professional light - hardware/tool, security, sporting goods. It features a battery indicator light, charging indicator light. In addition, it includes USB cord, lanyard, batteries. Plus it meets the standards for CEC compliant. It also has one lithium battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Includes BatteriesYes
  • RechargeableYes
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance110 m
  • Run Time at Maximum Brightness3 hr
  • Includes ChargerNo
  • Beam FocusFixed
  • Drop Rating1 m
  • Intrinsically SafeNo
  • SeriesWedge
  • Switch LocationBody
  • ApplicationAutomotive, Consumer, Industrial, Law Enforcement, Professional Light - Hardware/Tool, Security, Sporting Goods
  • Beam Intensity Levels1,200 cd, 3,000 cd
  • Brightness Levels300 lm, 1,000 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length5 1/2 in
  • Resistance PropertiesImpact Resistant
  • StandardsCEC Compliant, Meets Applicable European Community Directives
  • Battery Chemistry Lithium
  • Number of Batteries 1
  • Beam Pattern Spot
  • Body Material Aluminum
  • Number of Light Output Modes 2
  • Maximum Brightness 1,000 lm
  • Weight with Batteries 3.3 oz
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Not Rated
  • Mount Type Clip
  • Special Features Battery Indicator Light, Charging Indicator Light
  • Switch Type Push Button
  • Beam Distance Levels 69 m, 110 m
  • Body Diameter 1 in
  • Includes USB Cord, Lanyard
  • Lens Material Polycarbonate
  • Maximum Run Time 3 hr
  • Power Source Battery
  • Run Time Levels 3 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list