!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 600 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, NYLON

RECHARGEABLE FLASHLIGHT, 600 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, NYLON

STREAMLIGHT

RECHARGEABLE FLASHLIGHT, 600 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 600 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, NYLON

RECHARGEABLE FLASHLIGHT, 600 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, NYLON

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88614
  • Mfr. Model # 88614
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.4 lbs

Product Details

This PolyTac series rechargeable flashlight nylon and is designed for automotive, general use, fire and rescue, hardware/tool, industrial, law enforcement, military, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes one sl-b26 protected lithium-ion battery USB battery, batteries. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery Size18650
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes4
  • Maximum Brightness600 lm
  • Weight with Batteries4.9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • SeriesPolyTac
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels50 m, 135 m, 205 m
  • Body Diameter1 in
  • Includes(1) SL-B26 Protected Lithium-Ion Battery USB Battery
  • Lens MaterialGlass
  • Maximum Run Time36 hr
  • Power SourceBattery
  • Run Time Levels3.5 hr, 5.75 hr, 8 hr, 36 hr
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 205 m
  • Run Time at Maximum Brightness 3.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 3 m
  • IP Rating IPX7
  • Special Features Charging Indicator Light, Multifuel
  • Switch Location Tail
  • Application Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Military, Security, Sporting Goods
  • Beam Intensity Levels 675 cd, 4,930 cd, 11,485 cd
  • Brightness Levels 35 lm, 260 lm, 600 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 5 1/2 in
  • Resistance Properties Impact Resistant, Waterproof
  • Standards CEC Compliant (PolyTac X USB only), Meets Applicable European Community Directives, Meets Requirements of NFPA 1971 8.6 (2013), Trade Agreement Act-Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list