!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 500 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

RECHARGEABLE FLASHLIGHT, 500 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

MILWAUKEE

RECHARGEABLE FLASHLIGHT, 500 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 500 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

RECHARGEABLE FLASHLIGHT, 500 LUMENS, 3.5 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2011R
  • Mfr. Model # 2011R
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.462 lbs

Product Details

This rechargeable flashlight metal and is designed for industrial use. It features a battery indicator light. In addition, it includes one Milwaukee rechargeable 500l everyday carry flashlight with magnet, one 2 foot heavy duty cable, batteries. Plus it meets the standards for UL listed. It also has one lithium-ion battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialMetal
  • Number of Light Output Modes3
  • Maximum Brightness500 lm
  • Weight with Batteries3.6 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIP67
  • Special FeaturesBattery Indicator Light
  • Switch LocationBody
  • ApplicationIndustrial
  • Beam Intensity Levels739 cd, 3,721 cd, 13,356 cd
  • Brightness Levels10 lm, 100 lm, 500 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length2 yr
  • Overall Length7/8 in
  • Resistance PropertiesDust Resistant, Water Resistant
  • StandardsUL Listed
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 2 m
  • Run Time at Maximum Brightness 3.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 4 m
  • Intrinsically Safe No
  • Mount Type Clip, Magnet
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 100 m
  • Body Diameter 7/8 in
  • Includes (1) Milwaukee(R) Rechargeable 500L Everyday Carry Flashlight with Magnet (2011) (1) 2 ft Heavy Duty Cable
  • Lens Material Polycarbonate
  • Maximum Run Time 40 hr
  • Power Source Battery
  • Run Time Levels 3.5 hr, 16 hr, 40 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list