FLASHLIGHT, 150 LUMENS, 2 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC, LED
FLASHLIGHT, 150 LUMENS, 2 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC, LED
RAILHEAD GEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flashlight is made of plastic and is designed for personal application. Plus it meets the standards for ANSI/NEMA FL 1. It also has a limited lifetime manufacturer's warranty.
Technical Specs
Item Flashlight
Battery Size D
Number of Batteries 2
Beam Pattern Flood
Body Material Plastic
Number of Light Output Modes 2
Maximum Brightness 150 lm
Weight with Batteries 13.5 oz
Beam Colour White
Hazardous Location Specification Not Rated
Special Operating Modes No Special Light Output
Switch Type Slide
Beam Distance Levels 450 m
Brightness Levels 150 lm
Lens Material Polycarbonate
Maximum Run Time 20 hr
Power Source Battery
Run Time Levels 20 hr
Battery Chemistry Alkaline
Includes Batteries No
Rechargeable No
Body Colour Yellow
Lighting Technology LED
Maximum Beam Distance 137.2 m
Run Time at Maximum Brightness 2 hr
Includes Charger No
Drop Rating 1.5 m
IP Rating IPX4
Switch Location Body
Application Personal Application
Body Diameter 5 1/4 in
Lamp Life 50,000 hr
Manufacturer Warranty Length Limited Lifetime
Overall Length 7 3/4 in
Resistance Properties Impact Resistant
Standards ANSI/NEMA FL 1
Country of Origin China
(subject to change)