PolyStinger LED HP: features a super bright C4 LED with four lighting modes: High, medium, low plus strobe. Colour: black. Constructed of aircraft machined aluminum with a non-slip grip and O-ring sealed. Peak beam intensity in Candela's 48,000 high, 24,000 medium, 11,000 low. Light output (lumens) 200 high, 100 medium, 50 low. Runtime: high 2 hours, medium 3.75 hours, low 7.5 hours, strobe 5.5 hours.
Technical Specs
ItemRechargeable Flashlight
Battery SizeSC
Number of Batteries1
Beam PatternSpot
Body MaterialAluminum
Number of Light Output Modes4
Maximum Brightness800 lm
Weight with Batteries13.6 oz
Beam ColourWhite
Includes Secondary LightNo
Hazardous Location SpecificationNot Rated
SeriesStinger
Special Operating ModesStrobe
Switch TypePush Button
Beam Distance Levels219 m, 310 m, 438 m
Body Diameter1 1/8 in
Grip StyleComfort
Lamp Life50,000 hr
Manufacturer Warranty LengthLimited Lifetime
Overall Length9 1/4 in
Resistance PropertiesImpact Resistant, Scratch Resistant, Water Resistant
StandardsCEC Compliant, Meets Applicable European Community Directives
Battery ChemistryNickel Metal Hydride
Includes BatteriesYes
RechargeableYes
Body ColourBlack
Lighting TechnologyLED
Maximum Beam Distance438 m
Run Time at Maximum Brightness1.5 hr
Includes ChargerNo
Beam FocusFixed
Drop Rating3 m
IP RatingIPX4
Special FeaturesCharging Indicator Light
Switch LocationHead
ApplicationAutomotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Beam Intensity Levels12,000 cd, 24,000 cd, 48,000 cd
Brightness Levels200 lm, 400 lm, 800 lm
Includes(2) Smart Charger/Holders, AC & DC Charge Cords, Rechargeable Battery
Lens MaterialPolycarbonate
Maximum Run Time2.5 hr
Power SourceBattery
Run Time Levels1.5 hr, 2.5 hr, 3 hr, 5 hr
Country of OriginUnited States
(subject to change)