STINGER DS LED WITH AC/DC - TWO HOLDERS
STINGER DS LED WITH AC/DC - TWO HOLDERS
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Stinger DS(R) LED, black. Light output lumens 180 (high), 95 (medium), 45 (low). Peak beam intensity (candela) 17,000 (high), 9,000 (medium), 4,500 (low). Run time 2 hours (high), 3 hours (medium), 7.25 hours (low), 5.5 hours (strobe).
Technical Specs
- ItemRechargeable Flashlight
- Battery SizeSC
- Number of Batteries1
- Beam PatternSpot
- Body MaterialAluminum
- Number of Light Output Modes4
- Maximum Brightness425 lm
- Weight with Batteries12.8 oz
- Beam ColourWhite
- Includes Secondary LightNo
- Hazardous Location SpecificationNot Rated
- IP RatingIPX4
- Special FeaturesCharging Indicator Light
- Switch LocationHead, Tail
- ApplicationAutomotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
- Beam Intensity Levels6,000 cd, 12,000 cd, 26,000 cd
- Brightness Levels100 lm, 200 lm, 425 lm
- Includes(2) Holders, 120V AC & 12V DC Charge Cords, Rechargeable Battery
- Lens MaterialPolycarbonate
- Maximum Run Time10 hr
- Power SourceBattery
- Run Time Levels3 hr, 5.5 hr, 10 hr
- Battery Chemistry Nickel Metal Hydride
- Includes Batteries Yes
- Rechargeable Yes
- Body Colour Black
- Lighting Technology LED
- Maximum Beam Distance 322 m
- Run Time at Maximum Brightness 3 hr
- Includes Charger No
- Beam Focus Fixed
- Drop Rating 1 m
- Intrinsically Safe No
- Series Stinger
- Special Operating Modes Strobe
- Switch Type Push Button
- Beam Distance Levels 155 m, 219 m, 322 m
- Body Diameter 1 1/8 in
- Grip Style Non-Slip
- Lamp Life 50,000 hr
- Manufacturer Warranty Length Limited Lifetime
- Overall Length 8 7/8 in
- Resistance Properties Impact Resistant, Scratch Resistant, Water Resistant
- Standards CEC Compliant (Smart Charger Models Only), Meets Applicable European Community Directives
- Country of Origin United States
(subject to change)
Alternate Products
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$380.29
/ EACH
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$256.52
/ EACH
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$387.72
/ EACH
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$354.76
/ EACH
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.42
/ EACH
Related Products
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.53
/ EACH
-
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.83
/ EACH