!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Lighting Technology
Rechargeable
Maximum Brightness
Run Time at Maximum Brightness
Maximum Beam Distance
Number of Light Output Modes
Beam Colour
Special Operating Modes ?
Body Colour
Battery Chemistry
Includes Batteries
Number of Batteries
Battery Size
Body Material
Beam Pattern
Beam Focus
Mount Type
Intrinsically Safe ?
IP Rating
Drop Rating ?
Includes Secondary Light
Special Features
Switch Location
Switch Type
Includes Charger
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

General Purpose Handheld Flashlights

General purpose flashlights are a cost-effective light source for power outages and light-duty use when industrial, tactical, and safety-rated flashlights aren't required. They are commonly stored in a desk drawer or supply cabinet for emergency use in offices and commercial settings. These handheld flashlights supply personal, portable lighting to navigate dark or dimly lit areas and shine light into cabinets, control panels, machinery, and other unlit spaces.

https://catalogue.grainger.ca/?hybris=true

164 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PELICAN
  • FLASHLIGHT LED 161 LUM CI, II, III 3AA YW
  • Item # PLC3315CYW
  • Mfr. Model # 1780HL
  • EHC: EHC :
  • Lamp Type LED,Number of Batteries 3,Batteries Included Yes,Battery Burn Time 9 hrs 45 min,Length 6.14 In.,Lamp Life 10,000 hrs,Body Colour Yellow,Body Material High Impact ABS,Switch Type Push Button,Safety Rating UL CI II III D1,Battery Type AA,Beam Distance 153 m,Light Output 113 Lumens,Impact Resistance Yes,Water Penetration Rating IPX4,Weight with Batteries 6.2 oz,Includes Lanyard

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
  • GRAINGER
  • INDUSTRIAL FLASHLIGHT, LED, 20 LUMENS, 11 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
  • Item # WSW5RHT3
  • Mfr. Model # 5RHT3
  • EHC: EHC :
  • Industrial Flashlight,Lamp Type LED,Battery Size AA,Number of Batteries 2,Batteries Included No,Battery Burn Time 11 hr.,Length 6-3/4 In.,17.5 Lumens,Lamp Life 50K hr.,Body Colour Black,Body Material Natural Rubber,Switch Type Push Button,Battery Type Alkaline,Light Output 17.5 L,Includes Strap

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
  • MAGLITE
  • HANDHELD FLASHLIGHT, MINI, 163 M BEAM, 332 LUMENS, BLACK, 6.607 IN L/1 IN DIA, POLYCARBONATE/ALUMINUM
  • Item # MLTSP2P01H
  • Mfr. Model # SP2P01H
  • EHC: EHC :
  • This black, mini, handheld flashlight has a length of 6.607 inches, a diameter of one inch, and a weight of 4.15 ounces. It features a polycarbonate lens, an aluminum body, a twist switch, and a high light output mode. It has 332 lumens, a 163-metre beam distance, a peak beam intensity of 6613 CD, and a 2.5 hour battery burn time. This flashlight comes with two AA cell batteries and is anodised inside and out for improved corrosion resistance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GRAINGER
  • FLASHLIGHT, LED, 35 LUMENS, 168 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW
  • Item # GGE32ZN12
  • Mfr. Model # 32ZN12
  • EHC: EHC :
  • This flashlight is made of plastic and is designed for general use. It features multifuel. Plus it meets the standards for ANSI/FL1. It also has two alkaline, carbon zinc batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
  • ENERGIZER
  • FLASHLIGHT,YELLOW,POLYPROPYLENE
  • Item # EVR1251L
  • Mfr. Model # 1251L
  • EHC: EHC :
  • This 1251L series flashlight is made of polypropylene and is designed for flashlight. It features built-in hanger ring. Plus it meets the standards for ANSI/NEMA FL 1 Standards, ANSI/NEDA, IEC60529 IPX4. It also has 2 Zinc batteries.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PELICAN
  • HANDHELD FLASHLIGHT, LED, 117 LUMENS, 24 M BEAM, 1.8 OZ, YELLOW, 5.75 IN L/0.75 IN DIA, PLASTIC/PC
  • Item # PLC019750-0300-245
  • Mfr. Model # 019750-0300-245
  • EHC: EHC :
  • This yellow, LED, handheld flashlight uses AA or AAA batteries and has a length of 5.75 inches, a diameter of 0.75 inches, and a weight of 1.8 ounces. It features a plastic body, a polycarbonate lens, a momentary push button, and a high light output mode. It has 117 lumens, a 24-metre beam distance, and a peak beam intensity of 141 CD. It has a 5000-hour lamp life and a 2.25-hour battery burn time. This flashlight comes with two batteries and has a lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
  • GRAINGER
  • FLASHLIGHT, LED, 65 LUMENS, 35 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW
  • Item # WWG492T30
  • Mfr. Model # 492T30
  • EHC: EHC :
  • This flashlight is made of plastic and is designed for general use. It features multifuel. Plus it meets the standards for ANSI/FL1. It also has one alkaline, carbon zinc battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • POLY TAC LED WITH LITHIUM BATTERIES
  • Item # SLT88851
  • Mfr. Model # 88851
  • EHC: EHC :
  • PolyTac LED flashlight. High impact super tough nylon polymer with a leather top coat for durability and a sure grip. Super bright C4 LED provides up to 80 minutes of continuous run time. Tail cap push button switch. Colour - Coyote Tan. Includes 2 lithium batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ENERGIZER
  • FLASHLIGHT,RED,PLASTIC,151 MM
  • Item # EVRWRWP21E
  • Mfr. Model # WRWP21E
  • EHC: EHC :
  • This waterproof flashlight is made of plastic and includes a lanyard and a reflective strip. Plus it meets the standards for ANSI, has two batteries, 11 lumens and a 79 hour run time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAGLITE
  • HANDHELD FLASHLIGHT, 412 M BEAM, 168 LUMENS, 23 OZ, BLUE, 10 IN L/2.25 IN DIA, POLYCARBONATE
  • Item # MLTS2D016
  • Mfr. Model # S2D016
  • EHC: EHC :
  • This blue handheld flashlight has a length of 10 inches, a diameter of 2.25 inches, and a weight of 23 ounces. It features a polycarbonate lens, a push-button switch, and a high light output mode. It has 168 lumens, a 412-metre beam distance, a peak beam intensity of 42553 CD, and an 8 1/2 hour battery burn time. This flashlight uses two alkaline D cell batteries and comes equipped with two White Star Krypton gas lamps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PELICAN
  • FLASHLIGHT RECOIL LED TRAFFIC WAND
  • Item # PLC2490
  • Mfr. Model # 2490
  • EHC: EHC :
  • This flashlight is made of exl and includes instructions batteries, traffic wand with four colour disks. Plus it meets the standards for FL1. It also has four alkaline batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • FLASHLIGHT JR LUXEON
  • Item # SLT71500
  • Mfr. Model # 71500
  • EHC: EHC :
  • Features a 1 watt super high flux Luxeon star 50,000 hour LED, shock resistant lightweight aluminum construction with a knurled grip, push button tail cap for on/off operation and a pocket clip. Includes a black nylon holster and 2 AA alkaline batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PELICAN
  • FLASHLIGHT, LED, ALUMINUM, BLACK, GLASS LENS, 5 1/8 IN LENGTH, 10,000 HOUR LAMP LIFE
  • Item # PLC7100
  • Mfr. Model # 7100BK
  • EHC: EHC :
  • This flashlight is made of aluminum features battery indicator light. In addition, it includes battery, charging cord, batteries. Plus it meets the standards for FL1. It also has one lithium-ion battery, and a lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list