!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, ALUMINUM, BLACK, GLASS LENS, 5 1/8 IN LENGTH, 10,000 HOUR LAMP LIFE

FLASHLIGHT, LED, ALUMINUM, BLACK, GLASS LENS, 5 1/8 IN LENGTH, 10,000 HOUR LAMP LIFE

PELICAN

FLASHLIGHT, LED, ALUMINUM, BLACK, GLASS LENS, 5 1/8 IN LENGTH, 10,000 HOUR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, ALUMINUM, BLACK, GLASS LENS, 5 1/8 IN LENGTH, 10,000 HOUR LAMP LIFE

FLASHLIGHT, LED, ALUMINUM, BLACK, GLASS LENS, 5 1/8 IN LENGTH, 10,000 HOUR LAMP LIFE

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC7100
  • Mfr. Model # 7100BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Product Details

This flashlight is made of aluminum features battery indicator light. In addition, it includes battery, charging cord, batteries. Plus it meets the standards for FL1. It also has one lithium-ion battery, and a lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery Size14500
  • Number of Batteries1
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance194 m
  • Weight with Batteries44 oz
  • IP RatingIPX8
  • Special Operating ModesStrobe
  • Beam Distance Levels38 m, 130 m, 194 m
  • Brightness Levels33 lm, 348 lm, 695 lm
  • Lamp Life10,000 hr
  • Manufacturer Warranty LengthLifetime
  • Overall Length5 1/8 in
  • StandardsFL1
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 695 lm
  • Drop Rating 1.5 m
  • Special Features Battery Indicator Light
  • Switch Type Push Button
  • Beam Intensity Levels 358 cd, 4,247 cd, 9,413 cd
  • Includes Battery, Charging Cord
  • Lens Material Glass
  • Maximum Run Time 9 hr 15 min
  • Run Time Levels 1 hr 15 min, 1 hr 30 min, 9 hr 15 min
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list