FLASHLIGHT,RED,PLASTIC,151 MM
FLASHLIGHT,RED,PLASTIC,151 MM
ENERGIZER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This waterproof flashlight is made of plastic and includes a lanyard and a reflective strip. Plus it meets the standards for ANSI, has two batteries, 11 lumens and a 79 hour run time.
Technical Specs
Item Flashlight
Number of Batteries 2
Body Colour Red
Maximum Beam Distance 33 m
Run Time at Maximum Brightness 79 hr
Drop Rating 1 m
Switch Type Push Button
Body Diameter 31 mm
Includes Lanyard, Reflective Strip
Lens Material Polycarbonate
Maximum Run Time 79 hr
Power Source Battery
Standards ANSI
Includes Batteries Yes
Rechargeable No
Body Material Plastic
Maximum Brightness 11 lm
Weight with Batteries 4.3 oz
Special Features Lanyard, Reflective Strip
Beam Distance Levels 33 m
Brightness Levels 11 lm
Lamp Life Lifetime
Manufacturer Warranty Length No Warranty
Overall Length 151 mm
Run Time Levels 79 hr
Country of Origin China
(subject to change)
Alternate Products
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.53
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.59
/ EACH
ENERGIZER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.05
/ EACH