!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 65 LUMENS, 24 HOUR RUN TIME, CLIP, 2 AA

SAFETY-RATED FLASHLIGHT, 65 LUMENS, 24 HOUR RUN TIME, CLIP, 2 AA

STREAMLIGHT

SAFETY-RATED FLASHLIGHT, 65 LUMENS, 24 HOUR RUN TIME, CLIP, 2 AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 65 LUMENS, 24 HOUR RUN TIME, CLIP, 2 AA

SAFETY-RATED FLASHLIGHT, 65 LUMENS, 24 HOUR RUN TIME, CLIP, 2 AA

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT67101
  • Mfr. Model # 67101
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.29 lbs

Product Details

ProPolymer LED flashlight requires 2-AA. The LED features a super bright .5 watt high flux LED that has a 30,000 hour lifetime. Provides 25 lumens for up to 18 hours. Durable, super tough nylon corrosion proof housing with pocket clip and an unbreakable p

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialPolymer
  • Number of Light Output Modes1
  • Maximum Brightness65 lm
  • Weight with Batteries3.6 oz
  • Beam FocusFixed
  • Drop Rating1 m
  • Intrinsically SafeYes
  • Mount TypeClip
  • Special FeaturesIntrinsically Safe
  • Switch LocationTail
  • ApplicationIndustrial
  • Body Diameter1 7/8 in
  • IncludesHelmet Mounts, Holster, Safety Wands
  • Lens MaterialPolycarbonate
  • Maximum Run Time24 hr
  • Power SourceBattery
  • Run Time Levels24 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 96 m
  • Run Time at Maximum Brightness 24 hr
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP Rating IPX7
  • Series ProPolymer
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 96 m
  • Brightness Levels 65 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 6 3/8 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards Meets Applicable European Community Directives
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list