!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 67 LUMENS, 155 HOUR RUN TIME AT MAX. BRIGHTNESS, LED, 4AA

SAFETY-RATED FLASHLIGHT, 67 LUMENS, 155 HOUR RUN TIME AT MAX. BRIGHTNESS, LED, 4AA

STREAMLIGHT

SAFETY-RATED FLASHLIGHT, 67 LUMENS, 155 HOUR RUN TIME AT MAX. BRIGHTNESS, LED, 4AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 67 LUMENS, 155 HOUR RUN TIME AT MAX. BRIGHTNESS, LED, 4AA

SAFETY-RATED FLASHLIGHT, 67 LUMENS, 155 HOUR RUN TIME AT MAX. BRIGHTNESS, LED, 4AA

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT68200
  • Mfr. Model # 68200
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

ProPolymer LED flashlights are non-conductive, corrosion proof, shock resistant, and waterproof. It features push button switching for one-handed operation and an unbreakable polycarbonate lens. Class 1, Division 1 approved.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries4
  • Beam PatternFlood
  • Body MaterialPolymer
  • Number of Light Output Modes1
  • Maximum Brightness67 lm
  • Weight with Batteries6.3 oz
  • Beam FocusFixed
  • Drop RatingNot Applicable
  • Intrinsically SafeYes
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Body Diameter1 5/8 in
  • Includes(4) AA Alkaline Batteries
  • Lens MaterialPolycarbonate
  • Maximum Run Time155 hr
  • Power SourceBattery
  • Run Time Levels155 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance Not Rated
  • Run Time at Maximum Brightness 155 hr
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Class I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 2
  • Series ProPolymer
  • Switch Location Tail
  • Application Fire and Rescue, Hardware, Tool, Industrial, Law Enforcement, Occupational Safety, Security, Sporting Goods
  • Brightness Levels 67 lm
  • Lamp Life 100,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 6 1/2 in
  • Resistance Properties Corrosion Resistant, Impact Resistant, Scratch Resistant, Shock Resistant, Water Resistant
  • Standards UL, US Class I, Division 1, Groups C, D, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, T3C, C-UL Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list