!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hazardous Location Specification
Rechargeable
Maximum Brightness
Run Time at Maximum Brightness
Maximum Beam Distance
Number of Light Output Modes
Beam Colour
Special Operating Modes
Body Colour
Battery Chemistry
Includes Batteries
Number of Batteries
Battery Size
Body Material
Beam Pattern
Beam Focus
Mount Type
Intrinsically Safe
IP Rating
Drop Rating ?
Includes Secondary Light
Special Features
Switch Location
Switch Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Safety-Rated Handheld Flashlights

Safety-rated handheld flashlights illuminate areas where flammable, combustible, or ignitable materials are present. They keep arcs and sparks contained to reduce the risk of becoming a source of ignition for a fire or explosion. These hazardous location flashlights carry class and division ratings as defined by National Electrical Code (NEC) standards for use in areas with specific hazards. Class I and II flashlights also carry group ratings designating use in locations with specific types of gas, vapour, or dust. Safety-rated flashlights supply personal, portable lighting to navigate dark or dimly lit areas and shine light into cabinets, control panels, machinery, and other unlit spaces. They are commonly used for task lighting to perform maintenance or make repairs in refineries, mills, chemical plants, and confined spaces.

https://catalogue.grainger.ca/?hybris=true

74 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NIGHTSTICK
  • INTRINSICALLY SAFE LASER AND FLASHLIGHT, 210 LUMENS, 187 M MAX. BEAM DISTANCE, LED
  • Item # BYCXPP5422GXL
  • Mfr. Model # XPP-5422GXL
  • EHC: EHC :
  • This intrinsically safe laser and flashlight polymer and is designed for automotive, hazardous location, industrial. In addition, it includes removable lanyard. Plus it meets the standards for CE certified, ETLus listed Intertek, UK CA. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, CLIP, 3 AA
  • Item # SLT68751
  • Mfr. Model # 68751
  • EHC: EHC :
  • This Dualie series safety-rated flashlight polymer and is designed for fire and rescue, hardware/tool, industrial, law enforcement, occupational safety, sporting goods. It features forward facing spot and down facing flood beam: integrated low profile pocket clip. In addition, it includes a lanyard. It also has a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 134
  • STREAMLIGHT
  • SAFETY-RATED FLASHLIGHT, 65 LUMENS, 24 HOUR RUN TIME, CLIP, 2 AA
  • Item # SLT67101
  • Mfr. Model # 67101
  • EHC: EHC :
  • ProPolymer LED flashlight requires 2-AA. The LED features a super bright .5 watt high flux LED that has a 30,000 hour lifetime. Provides 25 lumens for up to 18 hours. Durable, super tough nylon corrosion proof housing with pocket clip and an unbreakable p

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • PELICAN
  • HANDHELD FLASHLIGHT, LED, 280 LUMENS, 137 M BEAM, YELLOW, 7.25 IN L/1.25 IN DIA, PLASTIC/PC
  • Item # PLC3345
  • Mfr. Model # 3345
  • EHC: EHC :
  • This yellow, LED, handheld flashlight has a length of 7.25 inches, a diameter of 1.25 inches, and a weight of 7.5 ounces. It features a plastic body, a polycarbonate lens, a push-button switch, and three beam types. It has 280 lumens, up to 137-metres of beam distance, and a peak beam intensity of up to 4724 CD. It has a 10000-hour lamp life and up to 13.25 hours of battery burn time. This flashlight uses three AA batteries and includes a lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PELICAN
  • RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 336 LUMENS, 135 M MAX. BEAM DISTANCE, CLIP
  • Item # PLC034150-0302-245
  • Mfr. Model # 034150-0302-245
  • EHC: EHC :
  • This 3415 series flashlight ABS and is designed for hazardous location. It features a battery indicator light. In addition, it includes security lanyard, clip. Plus it meets the standards for Class I, Division 1, Class II, Division 1, Class III, Division 1, IECEx IA, FL1. It also has three alkaline batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 134
  • STREAMLIGHT
  • SAFETY-RATED FLASHLIGHT, 150 LUMENS, 17 HOUR RUN TIME, CLIP, 3AA
  • Item # SLT68760
  • Mfr. Model # 68760
  • EHC: EHC :
  • This Dualie series safety-rated flashlight is made of polymer and is designed for industrial use. It features integrated low profile pocket clip. In addition, it includes three aa alkaline batteries, pocket clip. Plus it meets the standards for ANSI/PLATO FL 1 2016 Standard, Meets Applicable European Community Directives. It also has three alkaline batteries, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 134
  • STREAMLIGHT
  • RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 175 LUMENS, 405 M MAX. BEAM DISTANCE, LED
  • Item # SLT90541
  • Mfr. Model # 90541
  • EHC: EHC :
  • This Survivor series right-angle safety-rated flashlight is made of nylon and is designed for fire and rescue, industrial safety, law enforcement, marine, public works and utilities. It features multifuel. In addition, it includes alkaline battery pack. Plus it meets the standards for CEC compliant, MSHA: Permissible Flashlight, Approval No. 20-A150001-0, NFPA Certified 1901-14.1.10.2 (2016), NFPA Certified 1971 8.6 (2013). It also has four alkaline batteries, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 134
  • Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
  • This product is no longer available online.

    View Replacement.

  • KOEHLER BRIGHTSTAR
  • SAFETY-RATED FLASHLIGHT, 325 LUMENS, 7 HOUR RUN TIME AT MAX. BRIGHTNESS, LED
  • Item # BRS60160
  • Mfr. Model # 60160
  • EHC: EHC :
  • This Razor series safety-rated flashlight polymer and is designed for explosion proof. In addition, it includes two magnets. Plus it meets the standards for UL listed 913. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • SAFETY-RATED FLASHLIGHT, 245 LUMENS, 9 HOUR RUN TIME, BLACK, 3AA
  • Item # SLT68752
  • Mfr. Model # 68752
  • EHC: EHC :
  • This Dualie series flashlight is made of polymer resin and is designed for fire and rescue, hardware, tool, industrial, law enforcement, occupational safety, sporting goods. It features forward facing spot and down facing flood beam: integrated low profile pocket clip. In addition, it includes three aa alkaline batteries. It also has three alkaline batteries, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIGHTSTICK
  • INTRINSICALLY SAFE DUAL-LIGHT HANDHELD FLASHLIGHT, 285 LUMENS, GREEN/BLACK, LED
  • Item # BYCXPP5422GMXA
  • Mfr. Model # XPP-5422GMXA
  • EHC: EHC :
  • This intrinsically safe dual-light handheld flashlight polymer and is designed for fire, hazardous location, industrial, and rescue. In addition, it includes removable lanyard. Plus it meets the standards for ATEX Certification, CE certified, cETLus listed Intertek, EX, I INMETRO, ICs, IECEX, UK CA. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 175 LUMENS, 405 M MAX. BEAM DISTANCE, LED
  • Item # SLT90540
  • Mfr. Model # 90540
  • EHC: EHC :
  • Survivor LED light angle flashlight features include a 3 watt Luxeon LED, alkaline battery pack, easy to use push button switch with 3 modes, high, low and strobe. Constructed of a rugged nylon polymer and an unbreakable polycarbonate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 134
  • NIGHTSTICK
  • INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 140 LUMENS, 180 M MAX. BEAM DISTANCE, LED
  • Item # BYCXPP5420GA
  • Mfr. Model # XPP-5420GA
  • EHC: EHC :
  • This intrinsically safe handheld flashlight polymer and is designed for fire, hazardous location, industrial, and rescue. In addition, it includes removable lanyard. Plus it meets the standards for ATEX Certification, CE certified, cETLus listed Intertek, EX, I INMETRO, IECEX. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • SAFETY-RATED FLASHLIGHT, 67 LUMENS, 155 HOUR RUN TIME AT MAX. BRIGHTNESS, LED, 4AA
  • Item # SLT68200
  • Mfr. Model # 68200
  • EHC: EHC :
  • ProPolymer LED flashlights are non-conductive, corrosion proof, shock resistant, and waterproof. It features push button switching for one-handed operation and an unbreakable polycarbonate lens. Class 1, Division 1 approved.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list