!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 336 LUMENS, 135 M MAX. BEAM DISTANCE, CLIP

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 336 LUMENS, 135 M MAX. BEAM DISTANCE, CLIP

PELICAN

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 336 LUMENS, 135 M MAX. BEAM DISTANCE, CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 336 LUMENS, 135 M MAX. BEAM DISTANCE, CLIP

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 336 LUMENS, 135 M MAX. BEAM DISTANCE, CLIP

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC034150-0302-245
  • Mfr. Model # 034150-0302-245
  • UNSPSC # 42182603
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.6 lbs

Product Details

This 3415 series flashlight ABS and is designed for hazardous location. It features a battery indicator light. In addition, it includes security lanyard, clip. Plus it meets the standards for Class I, Division 1, Class II, Division 1, Class III, Division 1, IECEx IA, FL1. It also has three alkaline batteries.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialABS
  • Number of Light Output Modes1
  • Maximum Brightness336 lm
  • Weight with Batteries9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIPX8
  • Series3415
  • Special Operating ModesFlashing
  • Switch TypePush Button
  • Beam Distance Levels37 m, 133 m, 135 m
  • Body Diameter5 1/2 in
  • IncludesSecurity Lanyard, Clip
  • Lens MaterialPolycarbonate
  • Overall Length7 4/9 in
  • Run Time Levels6 hr, 14 hr, 15 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 135 m
  • Run Time at Maximum Brightness 14 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Special Features Battery Indicator Light
  • Switch Location Body
  • Application Hazardous Location
  • Beam Intensity Levels 336 cd, 4,418 cd, 4,544 cd
  • Brightness Levels 177 lm, 186 lm, 336 lm
  • Lamp Life 10,000 hr
  • Maximum Run Time 14 hr
  • Power Source Battery
  • Standards Class I, Division 1, Class II, Division 1, Class III, Division 1, IECEx IA, FL1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list