!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, LED, 280 LUMENS, 137 M BEAM, YELLOW, 7.25 IN L/1.25 IN DIA, PLASTIC/PC

HANDHELD FLASHLIGHT, LED, 280 LUMENS, 137 M BEAM, YELLOW, 7.25 IN L/1.25 IN DIA, PLASTIC/PC

PELICAN

HANDHELD FLASHLIGHT, LED, 280 LUMENS, 137 M BEAM, YELLOW, 7.25 IN L/1.25 IN DIA, PLASTIC/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, LED, 280 LUMENS, 137 M BEAM, YELLOW, 7.25 IN L/1.25 IN DIA, PLASTIC/PC

HANDHELD FLASHLIGHT, LED, 280 LUMENS, 137 M BEAM, YELLOW, 7.25 IN L/1.25 IN DIA, PLASTIC/PC

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC3345
  • Mfr. Model # 3345
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

This yellow, LED, handheld flashlight has a length of 7.25 inches, a diameter of 1.25 inches, and a weight of 7.5 ounces. It features a plastic body, a polycarbonate lens, a push-button switch, and three beam types. It has 280 lumens, up to 137-metres of beam distance, and a peak beam intensity of up to 4724 CD. It has a 10000-hour lamp life and up to 13.25 hours of battery burn time. This flashlight uses three AA batteries and includes a lifetime warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialABS
  • Number of Light Output Modes3
  • Maximum Brightness280 lm
  • Weight with Batteries7.5 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIPX7
  • Series3345
  • Switch LocationBody
  • ApplicationHazardous Location
  • Beam Intensity Levels60 cd, 3,990 cd, 4,724 cd
  • Brightness Levels117 lm, 219 lm, 280 lm
  • IncludesAA Batteries
  • Lens MaterialPolycarbonate
  • Maximum Run Time14 hr
  • Power SourceBattery
  • Run Time Levels7 hr, 12 hr, 14 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 137 m
  • Run Time at Maximum Brightness 7 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Special Features Battery Indicator Light
  • Switch Type Push Button
  • Beam Distance Levels 16 m, 126 m, 137 m
  • Body Diameter 2 1/2 in
  • Grip Style Smooth
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 2 in
  • Resistance Properties Water Resistant
  • Standards IECEx/ANSI/FL1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list