SAFETY-RATED FLASHLIGHT, 200 LUMENS, 6 HOUR RUN TIME AT MAX. BRIGHTNESS, LED, 4AA
SAFETY-RATED FLASHLIGHT, 200 LUMENS, 6 HOUR RUN TIME AT MAX. BRIGHTNESS, LED, 4AA
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Propolymer luxeon flashlights feature a super high flux LED which provides a longer reaching, brighter beam that's 10 times brighter than a high intensity LED.
Technical Specs
Item Safety-Rated Flashlight
Battery Size AA
Number of Batteries 4
Beam Pattern Spot
Body Material Polymer
Number of Light Output Modes 1
Maximum Brightness 200 lm
Weight with Batteries 7.6 oz
Beam Colour White
Includes Secondary Light No
Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
IP Rating IP67
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 219 m
Brightness Levels 200 lm
Lamp Life 50,000 hr
Manufacturer Warranty Length Limited Lifetime
Overall Length 7 in
Resistance Properties Corrosion-proof, Impact Resistant, Waterproof
Standards Approval No. 20-A060002-0, MSHA, MSHA Permissible Flashlight
Battery Chemistry Alkaline
Includes Batteries Yes
Rechargeable No
Body Colour Yellow
Lighting Technology LED
Maximum Beam Distance 219 m
Run Time at Maximum Brightness 6 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Intrinsically Safe No
Series ProPolymer
Switch Location Tail
Application Automotive, Consumer, Fire and Rescue, Hardware/Tool, Industrial, Occupational Safety, Sporting Goods
Body Diameter 1 1/2 in
Includes (4) AA Batteries
Lens Material Polycarbonate
Maximum Run Time 6 hr
Power Source Battery
Run Time Levels 6 hr
Country of Origin United States
(subject to change)
Related Products
PELICAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.18
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.89
/ EACH
ENERGIZER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.65
/ PACKAGE
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.93
/ EACH