!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, 109 LUMENS, BLACK, 8.11 IN

FLASHLIGHT, 109 LUMENS, BLACK, 8.11 IN

PELICAN

FLASHLIGHT, 109 LUMENS, BLACK, 8.11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, 109 LUMENS, BLACK, 8.11 IN

FLASHLIGHT, 109 LUMENS, BLACK, 8.11 IN

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2010YW
  • Mfr. Model # 2010YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

The second generation Sabrelite LED features the advanced super bright Recoil LED Technology that combines the brightness of a conventional light with the long life and durability of an LED. Rugged ABS body. Submersible to 1 metre. Colour: Yellow.

Technical Specs

  • ItemFlashlight
  • Battery SizeC
  • Number of Batteries3
  • Body ColourYellow
  • Lighting TechnologyLED
  • Maximum Brightness161 lm
  • Drop Rating1.5 m
  • Switch TypeTwisting Lens Shroud
  • IncludesSplit Ring, Security Lanyard
  • Lens MaterialPolycarbonate
  • Maximum Run Time22 hr
  • Power SourceBattery
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material EXL
  • Maximum Beam Distance 160 m
  • Weight with Batteries 134 oz
  • IP Rating IPX7
  • Beam Intensity Levels 6,398 cd
  • Lamp Life 100,000 hr
  • Manufacturer Warranty Length Lifetime
  • Overall Length 8 1/9 in
  • Standards FL1, Class I, Division 1, Class II, Division 1, Class III, Division 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list