!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 183 LUMENS, 5.45 HOUR RUN TIME, BLACK, LED

SAFETY-RATED FLASHLIGHT, 183 LUMENS, 5.45 HOUR RUN TIME, BLACK, LED

PELICAN

SAFETY-RATED FLASHLIGHT, 183 LUMENS, 5.45 HOUR RUN TIME, BLACK, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 183 LUMENS, 5.45 HOUR RUN TIME, BLACK, LED

SAFETY-RATED FLASHLIGHT, 183 LUMENS, 5.45 HOUR RUN TIME, BLACK, LED

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2410BK
  • Mfr. Model # 2410BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

The second generation Stealthlite LED combines the brightness of a high performance incandescent with the long battery life and durability of a recoil LED.

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries4
  • Beam PatternFlood
  • Body MaterialLexan
  • Number of Light Output Modes1
  • Maximum Brightness183 lm
  • Weight with Batteries7.3 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIPX7
  • SeriesStealthLite
  • Switch LocationBody
  • ApplicationIndustrial
  • Beam Intensity Levels8,480 cd
  • IncludesLanyard
  • Manufacturer Warranty LengthLifetime
  • Overall Length7 in
  • Resistance PropertiesWaterproof
  • StandardsANSI FL 1, IECEx ia, InMetro
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 184 m
  • Run Time at Maximum Brightness 5.45 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1.5 m
  • Intrinsically Safe Yes
  • Mount Type Freestanding
  • Special Operating Modes No Special Light Output
  • Switch Type Slide
  • Beam Distance Levels 184 m
  • Brightness Levels 183 lm
  • Lens Material Polycarbonate
  • Maximum Run Time 5.8 hr
  • Power Source Battery
  • Run Time Levels 5.75 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list