!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 150 LUMENS, 17 HOUR RUN TIME, CLIP, 3AA

SAFETY-RATED FLASHLIGHT, 150 LUMENS, 17 HOUR RUN TIME, CLIP, 3AA

STREAMLIGHT

SAFETY-RATED FLASHLIGHT, 150 LUMENS, 17 HOUR RUN TIME, CLIP, 3AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 150 LUMENS, 17 HOUR RUN TIME, CLIP, 3AA

SAFETY-RATED FLASHLIGHT, 150 LUMENS, 17 HOUR RUN TIME, CLIP, 3AA

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT68760
  • Mfr. Model # 68760
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.5 lbs

Product Details

This Dualie series safety-rated flashlight is made of polymer and is designed for industrial use. It features integrated low profile pocket clip. In addition, it includes three aa alkaline batteries, pocket clip. Plus it meets the standards for ANSI/PLATO FL 1 2016 Standard, Meets Applicable European Community Directives. It also has three alkaline batteries, and a limited lifetime warranty.

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialPolymer
  • Number of Light Output Modes3
  • Maximum Brightness150 lm
  • Weight with Batteries6.8 oz
  • Beam ColourRed, White
  • Includes Secondary LightYes
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP RatingIP67
  • SeriesDualie
  • Special Operating ModesLaser
  • Switch TypePush Button
  • Beam Distance Levels175 m
  • Brightness Levels150 lm
  • Includes(3) AA Alkaline Batteries, Pocket Clip
  • Lens MaterialPolycarbonate
  • Maximum Run Time17 hr
  • Power SourceBattery
  • Run Time Levels17 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 175 m
  • Run Time at Maximum Brightness 17 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Special Features Integrated Low Profile Pocket Clip
  • Switch Location Head
  • Application Industrial
  • Body Diameter 1 1/2 in
  • Grip Style Rocky Stipple
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Corrosionproof, Waterproof
  • Standards All Performance Claims Tested to ANSI/PLATO FL 1 2016 Standard, Meets Applicable European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list