FLASHLIGHT, 400 LUMENS, 4 HR RUN TIME AT MAX BRIGHTNESS, 1 LIGHT OUTPUT LEVELS, LED
FLASHLIGHT, 400 LUMENS, 4 HR RUN TIME AT MAX BRIGHTNESS, 1 LIGHT OUTPUT LEVELS, LED
ENERGIZER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flashlight is made of aluminum and is designed for tactical. In addition, it includes batteries. It also has a limited lifetime manufacturer's warranty.
Technical Specs
Item Flashlight
Battery Size AA
Number of Batteries 2
Beam Pattern Flood
Body Material Aluminum
Number of Light Output Modes 1
Maximum Brightness 400 lm
Weight with Batteries 5.5 oz
Beam Colour White
Includes Secondary Light No
Intrinsically Safe No
Special Operating Modes Strobe
Switch Type Push Button
Beam Distance Levels 115 m
Brightness Levels 400 lm
Lamp Life 100,000 hr
Manufacturer Warranty Length Limited Lifetime
Overall Length 6 1/2 in
Resistance Properties Water Resistant
Battery Chemistry Alkaline
Includes Batteries Yes
Rechargeable No
Body Colour Silver
Lighting Technology LED
Maximum Beam Distance 115 m
Run Time at Maximum Brightness 4 hr
Includes Charger No
Beam Focus Adjustable
Drop Rating 1 m
IP Rating IPX4
Switch Location Body
Application Tactical
Body Diameter 1 1/4 in
Includes Batteries
Lens Material Polycarbonate
Maximum Run Time 4 hr
Power Source Battery
Run Time Levels 4 hr
Country of Origin China
(subject to change)