!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,YELLOW,POLYPROPYLENE

FLASHLIGHT,YELLOW,POLYPROPYLENE

ENERGIZER

FLASHLIGHT,YELLOW,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,YELLOW,POLYPROPYLENE

FLASHLIGHT,YELLOW,POLYPROPYLENE

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVR1251L
  • Mfr. Model # 1251L
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This 1251L series flashlight is made of polypropylene and is designed for flashlight. It features built-in hanger ring. Plus it meets the standards for ANSI/NEMA FL 1 Standards, ANSI/NEDA, IEC60529 IPX4. It also has 2 Zinc batteries.

Technical Specs

  • ItemFlashlight
  • Includes BatteriesNo
  • Body ColourYellow
  • Maximum Beam Distance45 m
  • Run Time at Maximum Brightness113 hr
  • Drop Rating1 m
  • Series1251L
  • ApplicationFlashlight
  • Beam Intensity Levels35 lm
  • Brightness Levels35 lm
  • Manufacturer Warranty LengthNo Warranty
  • Resistance PropertiesImpact Resistant, Chemical Resistant
  • Battery Chemistry Zinc
  • Number of Batteries 2
  • Body Material Polypropylene
  • Maximum Brightness 35 lm
  • Beam Colour White
  • IP Rating IPX4
  • Special Features Built-in Hanger Ring
  • Beam Distance Levels 45 m
  • Body Diameter 60.5 mm
  • Lamp Life Lifetime
  • Power Source Battery
  • Standards ANSI/NEMA FL 1 Standards, ANSI/NEDA, IEC60529 IPX4
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list