!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT MAG-LITE 3 D-CELL

FLASHLIGHT MAG-LITE 3 D-CELL

MAGLITE

FLASHLIGHT MAG-LITE 3 D-CELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT MAG-LITE 3 D-CELL

FLASHLIGHT MAG-LITE 3 D-CELL

MAGLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLTS3D016
  • Mfr. Model # S3D016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Black 3 D cell Maglite flashlight - each flashlight is equipped with two White Star(R) Krypton gas lamps. Display box.

Technical Specs

  • ItemFlashlight
  • Battery SizeD
  • Number of Batteries3
  • Body ColourBlack
  • Lighting TechnologyXenon
  • Maximum Beam Distance254 m
  • Weight with Batteries30.1 oz
  • Beam FocusAdjustable
  • Special Operating ModesNo Special Light Output
  • ApplicationIndustrial
  • Beam Intensity Levels16,280 cd
  • Brightness Levels45 lm
  • Lamp Life36,000 hr
  • Manufacturer Warranty Length10 yr
  • Overall Length12 2/5 in
  • Resistance PropertiesWater Resistant
  • StandardsFL1
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Material Aluminum
  • Number of Light Output Modes 1
  • Maximum Brightness 45 lm
  • Includes Charger No
  • IP Rating IPX4
  • Switch Type Push Button
  • Beam Distance Levels 254 m
  • Body Diameter 2 1/4 in
  • Includes Spare Lamp
  • Lens Material Polycarbonate
  • Maximum Run Time 10 hr
  • Power Source Battery
  • Run Time Levels 10 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list