!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, 65 LUMENS, 35 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW

FLASHLIGHT, LED, 65 LUMENS, 35 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW

GRAINGER

FLASHLIGHT, LED, 65 LUMENS, 35 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, 65 LUMENS, 35 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW

FLASHLIGHT, LED, 65 LUMENS, 35 HOUR RUN TIME AT MAX BRIGHTNESS, YELLOW

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG492T30
  • Mfr. Model # 492T30
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This flashlight is made of plastic and is designed for general use. It features multifuel. Plus it meets the standards for ANSI/FL1. It also has one alkaline, carbon zinc battery.

Technical Specs

  • ItemFlashlight
  • Battery SizeD
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialPlastic
  • Number of Light Output Modes1
  • Maximum Brightness65 lm
  • Weight with Batteries2.4 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Special FeaturesMultifuel
  • Switch LocationBody
  • ApplicationGeneral Use
  • Beam Intensity Levels2,000 cd
  • Brightness Levels65 lm
  • Lens MaterialPolystyrene
  • Overall Length6 1/8 in
  • Run Time Levels35 hr
  • Battery Chemistry Alkaline, Carbon Zinc
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 80 m
  • Run Time at Maximum Brightness 35 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Intrinsically Safe No
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 80 m
  • Body Diameter 2 1/4 in
  • Lamp Life 50,000 hr
  • Maximum Run Time 35 hr
  • Power Source Battery
  • Standards ANSI/FL1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list