!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT LED 161 LUM CI, II, III 3AA YW

FLASHLIGHT LED 161 LUM CI, II, III 3AA YW

PELICAN

FLASHLIGHT LED 161 LUM CI, II, III 3AA YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT LED 161 LUM CI, II, III 3AA YW

FLASHLIGHT LED 161 LUM CI, II, III 3AA YW

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC3315CYW
  • Mfr. Model # 3315YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.48 lbs

Product Details

Lamp Type LED,Number of Batteries 3,Batteries Included Yes,Battery Burn Time 9 hrs 45 min,Length 6.14 In.,Lamp Life 10,000 hrs,Body Colour Yellow,Body Material High Impact ABS,Switch Type Push Button,Safety Rating UL CI II III D1,Battery Type AA,Beam Distance 153 m,Light Output 113 Lumens,Impact Resistance Yes,Water Penetration Rating IPX4,Weight with Batteries 6.2 oz,Includes Lanyard

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialABS
  • Number of Light Output Modes1
  • Maximum Brightness160 lm
  • Weight with Batteries6.2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIP67
  • Series3315
  • Switch LocationBody
  • ApplicationIndustrial
  • Beam Intensity Levels5,153 cd
  • IncludesLanyard
  • Lens MaterialPolycarbonate
  • Maximum Run Time19 hr
  • Power SourceBattery
  • Run Time Levels19 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 144 m
  • Run Time at Maximum Brightness 19 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1.5 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 144 m
  • Brightness Levels 160 lm
  • Lamp Life 100,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 6 1/8 in
  • Resistance Properties Dustproof, Waterproof
  • Standards ANSI/NEMA FL 1, IECEx ia, InMetro
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list