INDUSTRIAL FLASHLIGHT, LED, 20 LUMENS, 11 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
INDUSTRIAL FLASHLIGHT, LED, 20 LUMENS, 11 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Industrial Flashlight,Lamp Type LED,Battery Size AA,Number of Batteries 2,Batteries Included No,Battery Burn Time 11 hr.,Length 6-3/4 In.,17.5 Lumens,Lamp Life 50K hr.,Body Colour Black,Body Material Natural Rubber,Switch Type Push Button,Battery Type Alkaline,Light Output 17.5 L,Includes Strap
Technical Specs
Item Flashlight
Battery Size AA
Number of Batteries 2
Beam Pattern Flood
Body Material Rubber
Number of Light Output Modes 1
Maximum Brightness 20 lm
Weight with Batteries 2.5 oz
Beam Colour White
Includes Secondary Light No
Hazardous Location Specification Not Rated
IP Rating IPX4
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 39 m
Body Diameter 1 5/8 in
Includes Strap
Lens Material Polycarbonate
Overall Length 6 1/2 in
Resistance Properties Water Resistant
Standards ANSI/FL1
Battery Chemistry Alkaline, Carbon Zinc
Includes Batteries No
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 39 m
Run Time at Maximum Brightness 11 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Intrinsically Safe No
Special Features Multifuel
Switch Location Body
Application General Use
Beam Intensity Levels 1,100 cd
Brightness Levels 20 lm
Lamp Life 50,000 hr
Maximum Run Time 11 hr
Power Source Battery
Run Time Levels 11 hr
Country of Origin China
(subject to change)