!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, 300 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC, 2AA

FLASHLIGHT, LED, 300 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC, 2AA

ENERGIZER

FLASHLIGHT, LED, 300 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC, 2AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, 300 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC, 2AA

FLASHLIGHT, LED, 300 LUMENS, 6.5 HR RUN TIME AT MAX BRIGHTNESS, BLACK, PLASTIC, 2AA

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRTUF2AAPE
  • Mfr. Model # TUF2AAPE
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.5 lbs

Product Details

Hard Case Pro 2AA flashlight. Impact resistant with steel plate bolted sides. Weatherproof, shatterproof lens, and can survive a 30 foot drop test. 3 Nichia LEDs.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialPlastic
  • Number of Light Output Modes2
  • Maximum Brightness300 lm
  • Weight with Batteries6.8 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Special Operating ModesNo Special Light Output
  • ApplicationIndustrial
  • Body Diameter1 3/4 in
  • Lamp Life36,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 3/4 in
  • Resistance PropertiesWater Resistant
  • StandardsANSI/NEMA FL 1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 105 m
  • Run Time at Maximum Brightness 6.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 7 m
  • IP Rating IPX4
  • Switch Type Push Button
  • Beam Distance Levels 105 m
  • Brightness Levels 45 lm, 300 lm
  • Lens Material Polycarbonate
  • Maximum Run Time 6.5 hr
  • Power Source Battery
  • Run Time Levels 6.5 hr, 65 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list