!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT RECOIL LED TRAFFIC WAND

FLASHLIGHT RECOIL LED TRAFFIC WAND

PELICAN

FLASHLIGHT RECOIL LED TRAFFIC WAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT RECOIL LED TRAFFIC WAND

FLASHLIGHT RECOIL LED TRAFFIC WAND

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2490
  • Mfr. Model # 2490
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

This flashlight is made of exl and includes instructions batteries, traffic wand with four colour disks. Plus it meets the standards for FL1. It also has four alkaline batteries.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • RechargeableNo
  • Body MaterialEXL
  • Maximum Beam Distance132 m
  • Weight with Batteries82 oz
  • IP RatingIPX7
  • Beam Intensity Levels4,341 cd
  • Lamp Life10,000 hr
  • Maximum Run Time12 hr
  • Resistance PropertiesCorrosion Resistant, Weather Resistant
  • Battery Chemistry Alkaline
  • Number of Batteries 4
  • Body Colour Grey
  • Lighting Technology LED
  • Maximum Brightness 92 lm
  • Drop Rating 1.5 m
  • Switch Type One Handed Safety
  • Includes Instructions Batteries, Traffic Wand with Four Colour Disks
  • Lens Material Polycarbonate
  • Overall Length 12 1/2 in
  • Standards FL1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list